Buy more than* S$200* and get FREE SHIPPING

Plastic Mold Lever Small Toggle Switch S Series

4.50 (6)
Mounting Hole Diameter (phi mm)
12.5
Terminal Shape
Solder
Operating Temperature Range (deg C)
-10 to 70
Compatible
Mounting ring (AT-506)
Accessories
(AT-504), internal tooth washer round nut (AT-508), hex nut (AT-527)
...see all>
Product Options
ADD TO CART
Withstand Voltage TRUSCO Part Number Circuit Functional Opreration Lever Plane Tilt (degree) Mechanical Opening and Closing Durability 2014 TRUSCO Published Page Insulation Resistance (G ohm) Insulation Resistance Contact Resistance (mohm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Voltage TRUSCO Part Number Circuit Functional Opreration Lever Plane Tilt (degree) Mechanical Opening and Closing Durability 2014 TRUSCO Published Page Insulation Resistance (G ohm) Insulation Resistance Contact Resistance (mohm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For more than one minute AC2.0kV - Double-pole, double-throw <ON>-OFF-<ON> (momentary is <>) 25 50000 times or more - 1 or more (DC500V) - 10 or less (DC2 to 4V 100mA) - 1PC 1 S-338R 38445154 15.99 SGD
In stock
For more than one minute AC1.5kV - 2-pole, double-throw ON-ON 25 30000 times or more - One or more (DC500V) DC500V, 200Mohm more 10 or less (at DC2 to 4V 100mA) - 1PC 1 S-116R 75801223 7.99 SGD
In stock
For more than one minute AC2.0kV 413-2777 2-pole, double-throw ON-OFF-ON 30 50000 times or more 1-2437 One or more (DC500V) DC500V, 1Gohm more 10 or less (at DC2 to 4V 100mA) 32.2 1PC 1 S-333R 49020973 11.99 SGD
In stock
For more than one minute AC2.0kV 413-2751 2 Gokutanto ON-OFF 25 50000 times or more 1-2437 One or more (DC500V) DC500V, 1Gohm more 10 or less (at DC2 to 4V 100mA) 32.2 1PC 1 S-331R 49020955 11.99 SGD
In stock
For more than one minute AC2.0kV 413-2769 2-pole, double-throw ON-ON 25 50000 times or more 1-2437 One or more (DC500V) DC500V, 1Gohm more 10 or less (at DC2 to 4V 100mA) 32.8 1PC 1 S-332R 49020964 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
As a retrofit switch
5
From Japan
On 2017-10-26 16:40:41
It is very rugged construction! From now on selling please!
This review is about item#38445154.
For manipulating handmade model
3
From Japan
On 2017-03-27 11:19:51
★ Three because price is too high. It is unavoidable to search for a momentary, and it is obliged to purchase. Unexpected expense as we needed 4 pieces. The operability is somewhat stiff. Even adults think "oh." Maybe a little power is required for elementary school students.
This review is about item#38445154.
Control switch
5
From Japan
On 2017-02-20 14:35:21
The feel of the plastic knob 's fingers is very good. I would like to use it in the future.
This review is about item#49020964.
Machine switching
5
From Japan
On 2017-02-08 17:16:43
Automatic return switch is forgotten, it is very easy to use.
This review is about item#38445154.
For agricultural machinery
5
From Japan
On 2016-06-13 20:44:21
I'd like you to add a long item of lever to the item.
This review is about item#38445154.
Switch for operating power seat for industrial messaging
4
From Japan
On 2013-09-09 08:39:45
The goods themselves are known from before and there was a problem in the delivery date. About three trading companies hit it and it was said that any delivery takes about 1.5 months, but as I looked it up on the net it was the same day as Monotaro sama so I bought it immediately.
This review is about item#38445154.

Related Products