Buy more than* S$200* and get FREE SHIPPING

M-Series Flat Lever Toggle Switch

5.00 (5)
Purpose
OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc.
...see all>
Product Options
ADD TO CART
Mechanical Opening and Closing Durability Insulation Resistance Contact Specification Operating Portion Shape Contact Resistance (mohm) Contacts Number of Poles Dimensions A (mm) Terminal Shape Circuit Operating Temperature Range (deg C) Functional Opreration Compatible Lever Plane Tilt (degree) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mechanical Opening and Closing Durability Insulation Resistance Contact Specification Operating Portion Shape Contact Resistance (mohm) Contacts Number of Poles Dimensions A (mm) Terminal Shape Circuit Operating Temperature Range (deg C) Functional Opreration Compatible Lever Plane Tilt (degree) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - -   1PC 1 M-2022E 38445215 5.99 SGD
Shipped after 2018-01-22
- - - - - - - - - - - - - -   1PC 1 M-2012E 38445172 5.99 SGD
Shipped after 2018-01-22
50,000 times or more DC 500V 1Gohm more - Flat lever 10 or less (at DC2 to 4V 100mA) Silver contact 4-pole - Solder terminal - -30 to 85 ON-ON - 25+/-4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M-2042E 75803917 10.99 SGD
Shipped after 2018-04-12
50,000 times or more DC 500V 1Gohm more - Flat lever 10 or less (at DC2 to 4V 100mA) Silver contact 2-pole - Solder terminal - -30 to 85 ON-OFF - 25+/-4   1PC 1 M-2021E 75801327 5.99 SGD
Shipped after 2018-01-22
50,000 times or more DC 500V 1Gohm more - Flat lever 10 or less (at DC2 to 4V 100mA) Silver contact Single pole - Solder terminal - -30 to 85 ON-OFF-<ON> - 25+/-4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M-2019E 75801311 8.99 SGD
Shipped after 2018-01-30
50,000 times or more DC 500V 1Gohm more - Flat lever 10 or less (at DC2 to 4V 100mA) Silver contact 3-pole - Solder terminal - -30 to 85 ON-ON - 25+/-4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M-2032E 75801336 9.99 SGD
Shipped after 2018-01-30
50000 times or more - Silver - 10 or less (at DC2 to 4V 100mA) - - 14.8 Solder 2-pole, double-throw -30 to 85 ON- <ON> (Momentary is <>) Round nut (AT-501) 25+/-4   1PC 1 M-2025E 38445233 6.99 SGD
Shipped after 2018-01-30
50000 times or more - Silver - 10 or less (at DC2 to 4V 100mA) - - 14.8 Solder Single pole double throw -30 to 85 ON-OFF Round nut (AT-501) 25+/-4   1PC 1 M-2011E 38445163 4.99 SGD
Shipped after 2018-01-22
50000 times or more - Silver - 10 or less (at DC2 to 4V 100mA) - - 14.8 Solder Single pole double throw -30 to 85 - Round nut (AT-501) 25+/-4   1PC 1 M-2018E 38445206 6.99 SGD
Shipped after 2018-01-22
50000 times or more - Silver - 10 or less (at DC2 to 4V 100mA) - - 14.8 Solder Single pole double throw -30 to 85 ON- <ON> (Momentary is <>) Round nut (AT-501) 25+/-4   1PC 1 M-2015E 38445197 5.99 SGD
Shipped after 2018-01-22
Over 50000 times - Silver - 10 or less (at DC2-4V 100mA) - - 14.8 Solder Single-pole double-throw -30 - 85 ON-OFF-ON SCREW NUT (AT-501) 25+/-4   1PC 1 M-2013E 38445181 5.99 SGD
Shipped after 2018-01-22
Over 50000 times - Silver - 10 or less (at DC2-4V 100mA) - - 14.8 Solder 2-Pole double-throw -30 - 85 ON-OFF-ON SCREW NUT (AT-501) 25+/-4   1PC 1 M-2023E 38445224 6.99 SGD
Shipped after 2018-01-22
Over 50000 times - Silver - 10 or less (at DC2-4V 100mA) - - 14.8 Solder 2-Pole double-throw -30 - 85 (ON)-OFF-(ON) (< > Is momentary) SCREW NUT (AT-501) 25+/-4   1PC 1 M-2028E 38445242 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
High pressure press circuit
5
From Japan
On 2017-02-08 15:30:04
We used it for the control panel of the high pressure press, we are satisfied.
This review is about item#38445233.
Used in audio equipment
5
From Japan
On 2017-01-20 14:38:51
It is compact, does not take up space inside, and it looks good finish. Switch operation feeling is also good, it can be used even with AC power supply, it can be used very conveniently.
This review is about item#38445163.
Used for turn signal switch of custom car
5
From Japan
On 2016-11-08 17:39:13
Moderate Click feeling is good.
This review is about item#38445181.
Switch of radio control plane
5
From Japan
On 2016-10-23 20:16:49
Small size and switch feeling is also good.
This review is about item#38445163.
Car related
5
From Japan
On 2013-10-14 16:10:48
Search prices, delivery dates etc on the net. Our shop was cheap & early and the shipping cost was also free. Quality is no problem with manufacturer's specifications
This review is about item#38445224.

Related Products