Buy more than* S$200* and get FREE SHIPPING

Waterproof Toggle Switches M Series

4.77 (13)
Lever Plane Tilt (degree)
25+/-4
Contact Specification
Silver
Mounting Hole Diameter (phi mm)
6.5
Dimensions A (mm)
15.4
...see all>
Product Options
ADD TO CART
Functional Opreration Insulation Resistance Number of Circuit Mechanical Opening and Closing Durability Insulation Resistance (G ohm) Weight (g) Contact Resistance (mohm) Specification Terminal Shape Waterproof Operating Temperature Range (deg C) 2014 TRUSCO Published Page TRUSCO Part Number Functions Circuit Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Functional Opreration Insulation Resistance Number of Circuit Mechanical Opening and Closing Durability Insulation Resistance (G ohm) Weight (g) Contact Resistance (mohm) Specification Terminal Shape Waterproof Operating Temperature Range (deg C) 2014 TRUSCO Published Page TRUSCO Part Number Functions Circuit Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
<ON>-OFF-<ON> DC500V, 1G or more - 50000 times or more One or more (DC500V) - 10 or less (at DC2 to 4V 100mA) - Solder terminal IP67/Conformity -30 to 85 - - Waterproof Single pole double throw 1PC 1 M-2018W 75800627 6.99 SGD
Shipped after 2018-04-23
ON-OFF-ON DC500V, 1G or more - 50000 times or more One or more (DC500V) 5.5 10 or less (at DC2 to 4V 100mA) - Solder terminal IP67/Conformity -30 to 85 1-2435 413-2173 Waterproof 2-pole, double-throw 1PC 1 M-2023W 49020912 7.99 SGD
Shipped after 2018-04-23
ON-OFF DC500V, 1G or more - 50000 times or more One or more (DC500V) 4.5 10 or less (at DC2 to 4V 100mA) - Solder terminal IP67/Conformity -30 to 85 1-2435 413-2131 Waterproof 2 Gokutanto 1PC 1 M-2021W 49020894 5.99 SGD
Shipped after 2018-04-23
ON-ON DC500V, 1G or more - 50000 times or more One or more (DC500V) 5.5 10 or less (at DC2 to 4V 100mA) - Solder terminal IP67/Conformity -30 to 85 1-2435 413-2157 Waterproof 2-pole, double-throw 1PC 1 M-2022W 49020903 6.99 SGD
Shipped after 2018-04-23
ON over OFF over ON DC500V, 1000Mohm or more Single-pole, double-throw (3P) - 1 or more(DC500V) 6.2 10 or less (DC2 - at 4V 100mA) IP67/Conformity Solder terminal IP67 compliance -30 to 85 - - - - 1PC 1 M-2013W 49020885 6.99 SGD
Shipped after 2018-04-23
ON-OFF - - Over 50000 times More than 1 (DC500V) - 10 or less (at DC2-4V 100mA) - Solder IP67 CONFORM -30 - 85 - 413-2076 - Single-pole double-throw 1PC 1 M-2011W 38445251 5.99 SGD
Shipped after 2018-04-23
ON-ON - - Over 50000 times More than 1 (DC500V) - 10 or less (at DC2-4V 100mA) - Solder IP67 CONFORM -30 - 85 - 413-2092 - Single-pole double-throw 1PC 1 M-2012W 38445267 5.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Moped scooter light switch
5
From Japan
On 2018-03-26 08:37:47
Switching the headlight of the original scooter DioZ 4 to HID, there was a case that the light was not lit because the voltage was insufficient at the start of the winter season. The light main power supply was switched and improved to turn on the light after starting. I installed the switch with a 6 mm hole on the bottom side of the key cylinder, but I feel it is small and inconspicuous. The light works well without problems.
This review is about item#38445251.
Switch box
5
From Japan
On 2017-12-02 15:03:23
The waterproof toggle switch was cheap and easy to install. I am satisfied.
This review is about item#49020894.
Fabrication of radio PTT switch
3
From Japan
On 2017-06-09 15:33:57
Since it is the content as described in the WEB page, there is no problem.
This review is about item#75800627.
As a small marine switch
5
From Japan
On 2017-03-16 15:52:17
It was smaller than expected when I was expecting, but I managed to use it somehow. I think cost performance is good.
This review is about item#38445251.
Head light switch
4
From Japan
On 2016-08-24 09:09:07
I wish I had another washer with rubber ring and same diameter washer. Other OK
This review is about item#38445251.
Motorbike switch
5
From Japan
On 2016-08-10 11:18:37
It is re-purchase for the switch addition. Although it was using as a turn signal switch for more than two years, opening and closing motion is also good and there is no flooding.
This review is about item#49020885.
To change the electrical equipment of the motorcycle
5
From Japan
On 2015-11-14 21:01:02
I use it for a motorcycle with a waterproof cap and it is safe without problems.
This review is about item#38445251.
As external power switch
5
From Japan
On 2015-09-02 17:30:32
The size is small, it is solid and easy to use. It will be saved if the price is cheaper.
This review is about item#38445251.
Exchange of kitchen auxiliary light switch
5
From Japan
On 2015-07-19 16:11:22
I used the auxiliary lighting of the kitchen for 12 years, but because it became inoperative due to poor contact, I chose this switch because it is close in size and waterproof specification. Monotaro is the first purchase, but I can know precisely the shipping information etc. after ordering, the package of the product is also solid (it is too firm (lol)) It is satisfactory. A tribute praise from the house attached quickly. It was satisfying.
This review is about item#38445251.
Specification for extension switch of motorcycle
5
From Japan
On 2015-07-14 15:51:02
It was small and did not have any difficulty on the installation place
This review is about item#38445251.

Related Products