Buy more than* S$200* and get FREE SHIPPING

Large Bushing Type Toggle Switch M Series

5.00 (1)
Lever Plane Tilt (degree)
25+/-4
Operating Temperature Range (deg C)
-30 to 85
...see all
Product Options
ADD TO CART
Mechanical Opening and Closing Durability Insulation Resistance Insulation Resistance (G ohm) Functions Contact Specification Contact Resistance (mohm) Contacts Number of Poles Dimensions A (mm) Terminal Shape Compatible Circuit Functional Opreration Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mechanical Opening and Closing Durability Insulation Resistance Insulation Resistance (G ohm) Functions Contact Specification Contact Resistance (mohm) Contacts Number of Poles Dimensions A (mm) Terminal Shape Compatible Circuit Functional Opreration Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100,000 times or more DC 500V 1Gohm more - Large bushing type - 10 or less (at DC2 to 4V 100mA) Silver contact Single pole - Solder terminal - - ON-OFF   1PC 1 M-2011L/B 75801765 4.15 SGD
Shipped after 2017-03-27
100,000 times or more DC 500V 1Gohm more - Large bushing type - 10 or less (at DC2 to 4V 100mA) Silver contact Single pole - Solder terminal - - ON-OFF-ON *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M-2013L/B 75801774 5.43 SGD
Shipped after 2017-04-04
100,000 times or more DC 500V 1Gohm more - Large bushing type - 10 or less (at DC2 to 4V 100mA) Silver contact Single pole - Solder terminal - - ON- <ON> *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M-2015L/B 75801783 5.43 SGD
Shipped after 2017-08-03
100,000 times or more DC 500V 1Gohm more - Large bushing type - 10 or less (at DC2 to 4V 100mA) Silver contact 2-pole - Solder terminal - - <ON>-OFF-<ON>   1PC 1 M-2028L/B 75801817 7.44 SGD
Shipped after 2017-03-27
100000 or more times - One or more (DC500V) - Silver 10 or less (at DC2 to 4V 100mA) - - 13.9 Solder Round nut (AT-504), cap (AT-434) 2-pole, double-throw ON-ON   1PC 1 M-2022L/B 38445285 5.24 SGD
Shipped after 2017-03-27
100000 or more times - 1 or more (DC500V) - Silver 10 or less (DC2 to 4V 100mA) - - 13.9 Solder Round nut (AT-504), cap (AT-434) Single pole double throw ON-ON   1PC 1 M-2012L/B 38445276 4.89 SGD
Shipped after 2017-03-27
100,000 times or more DC 500V 1Gohm more - Large bushing type - 10 or less (at DC2 to 4V 100mA) Silver contact 3-pole - Solder terminal - - ON-ON *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M-2032L/B 75801826 8.03 SGD
Shipped after 2017-04-04
100,000 times or more DC 500V 1Gohm more - Large bushing type - 10 or less (at DC2 to 4V 100mA) Silver contact Single pole - Solder terminal - - <ON>-OFF-<ON> *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M-2018L/B 75801792 6.54 SGD
Shipped after 2017-03-27
100,000 times or more DC 500V 1Gohm more - Large bushing type - 10 or less (at DC2 to 4V 100mA) Silver contact 2-pole - Solder terminal - - ON-OFF-ON *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M-2023L/B 75801801 6.20 SGD
Shipped after 2017-05-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repairs to the machine
5
From Japan
On 2016-12-07 01:05:41
I was looking for a small toggle switch for use in the repair of the old machine. It is very good for the size of the perfect.
This review is about item#75801765.

Related Products