Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lever Lock Type Panel Seal Small Toggle Switch S Series

4.00 (2)
Withstand Voltage
For more than one minute AC2.0kV
Terminal Shape
Solder
Operating Temperature Range (deg C)
-30 to 70
Accessories
(AT-537), internal tooth washer O-ring (AT-508), hex nut (AT-503)
...see all>
Product Options
ADD TO CART
Insulation Resistance Circuit Functional Opreration Lever Plane Tilt (degree) Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Contact Resistance (mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance Circuit Functional Opreration Lever Plane Tilt (degree) Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Contact Resistance (mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Double-pole, double-throw ON-ON 22+/-4 25000 times or more 50000 or more 10 or less (DC2 - 4V 100mA) 1PC 1 S-6AL 38445294 13.99 SGD
Shipped after 2018-06-25
1Gohm more (DC500V) Single pole double throw ON-OFF-ON 28+/-4 25,000 times or more 50,000 times or more 10 or less (at DC2 to 4V 100mA) 1PC 1 S-3AL 75801932 11.99 SGD
Shipped after 2018-06-25
1Gohm more (DC500V) 2-pole, double-throw ON-OFF-ON 28+/-4 25,000 times or more 50,000 times or more 10 or less (at DC2 to 4V 100mA) 1PC 1 S-7AL 75801941 17.99 SGD
Shipped after 2018-06-25
1Gohm more (DC500V) Single-pole, single-throw ON-OFF 24+/-4 25,000 times or more 50,000 times or more 10 or less (at DC2 to 4V 100mA) 1PC 1 S-1AL 75801914 10.99 SGD
Shipped after 2018-06-25
1Gohm more (DC500V) Single pole double throw ON-ON 24+/-4 25,000 times or more 50,000 times or more 10 or less (at DC2 to 4V 100mA) 1PC 1 S-2AL 75803962 14.99 SGD
Shipped after 2018-06-28
1Gohm more (DC500V) Single pole double throw ON-OFF 24+/-4 25,000 times or more 50,000 times or more 10 or less (at DC2 to 4V 100mA) 1PC 1 S-21AL 75801923 12.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Control BOX
3
From Japan
On 2013-07-29 13:58:46
Function and design are good, but the main body takes a little place slightly. I think that it is not suitable for a compact BOX, but I think that there is no problem with others.
This review is about item#38445294.
I use it for PC OS switching. We chose this product this time due to the current capacity.
5
From Japan
On 2013-06-27 19:31:36
I am very satisfied. Just because the lever lock spring is in the lever it is long, but it is a little comfortable and a little short. I am satisfied.
This review is about item#38445294.

Related Products