Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Lever-Locking Type Toggle Switch M Series

4.75 (4)
Caution
If you do not want to use the hex nut on the lower side, please use the internal tooth washer on the lower panel.
Purpose
OA equipment, radio, business-use video cameras, switchboards, electric measuring instruments, control consoles, etc.
...see all>
Product Options
ADD TO CART
Number of Poles Dimensions A (mm) Terminal Shape Circuit Operating Temperature Range (deg C) Functional Opreration Compatible Lever Plane Tilt (degree) Mechanical Opening and Closing Durability Contact Specification Insulation Resistance Contact Resistance (mohm) Functions Contacts Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Dimensions A (mm) Terminal Shape Circuit Operating Temperature Range (deg C) Functional Opreration Compatible Lever Plane Tilt (degree) Mechanical Opening and Closing Durability Contact Specification Insulation Resistance Contact Resistance (mohm) Functions Contacts Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - 1PC 1 M-2023L 38445355 9.99 SGD
In stock
3-pole - Solder terminal - -30 to 85 ON-ON - 25+/-4 50,000 times or more - DC 500V 1Gohm more 10 or less (at DC2 to 4V 100mA) Lever lock type Silver contact 1PC 1 M-2032L 75802106 10.99 SGD
In stock
4-pole - Solder terminal - -30 to 85 ON-ON - 25+/-4 50,000 times or more - DC 500V 1Gohm more 10 or less (at DC2 to 4V 100mA) Lever lock type Silver contact 1PC 1 M-2042L 75802115 11.99 SGD
In stock
- 14.8 Solder 2-pole, double-throw -30 to 85 ON-OFF Round nut (AT-501), cap (AT-427) 25+/-4 50000 times or more Silver - 10 or less (at DC2 to 4V 100mA) - - 1PC 1 M-2021L 38445337 8.99 SGD
In stock
- 14.8 Solder Single pole double throw -30 to 85 ON-OFF-ON Round nut (AT-501), cap (AT-427) 25+/-4 50000 times or more Silver - 10 or less (at DC2 to 4V 100mA) - - 1PC 1 M-2013L 38445321 7.99 SGD
In stock
- 14.8 Solder Single-pole double-throw -30 - 85 ON-OFF SCREW NUT (AT-501) AND CAP (AT-427) 25+/-4 Over 50000 times Silver - 10 or less (at DC2-4V 100mA) - - 1PC 1 M-2011L 38445303 6.99 SGD
In stock
- 14.8 Solder Single-pole double-throw -30 - 85 ON-ON SCREW NUT (AT-501) AND CAP (AT-427) 25+/-4 Over 50000 times Silver - 10 or less (at DC2-4V 100mA) - - 1PC 1 M-2012L 38445312 6.99 SGD
In stock
- 14.8 Solder 2-Pole double-throw -30 - 85 ON-ON SCREW NUT (AT-501) AND CAP (AT-427) 25+/-4 Over 50000 times Silver - 10 or less (at DC2-4V 100mA) - - 1PC 1 M-2022L 38445346 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used for switch of radio controlled airplane
5
From Japan
On 2016-10-23 20:18:20
Compact and lightweight, inadvertent switch does not enter and safety is good.
This review is about item#38445303.
Audio amplifier circuit
4
From Japan
On 2016-04-25 16:04:14
The structure was also reliable, the touch was also a mama, and there was no problem with soldering
This review is about item#75802115.
Load and circuit switching of self-made solar power generation equipment, for monitoring
5
From Japan
On 2014-04-04 15:12:45
It is used for surveillance and control, but because of the space use in the home at all, this compactness and functionality are appreciated.
This review is about item#38445337.
Use it when you want to prevent inadvertent misoperation
5
From Japan
On 2013-12-22 21:07:53
It is a structure that can not be turned on or off without pulling the lever lightly. Although the toggle switch can be used most easily as a switch easily, it was a difficult point that the body and hand touched the lever and become erroneous operation. Lever lock type eliminates this worry, so it is convenient when you need reliable operation. The size is reasonable and very easy to use.
This review is about item#38445303.

Related Products