Buy more than* S$200* and get FREE SHIPPING

Rotary Switch Hs Series

4.50 (10)
Insulation Resistance (Mohm)
MORE THAN 200 (DC500V)
Angle (Degree)
(Switching) 45
Terminal Shape
Solder
...see all>
Product Options
ADD TO CART
Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Contact Resistance (mohm) Withstand Voltage Operating Temperature Range (deg C) Rotation Torque (nN/m [gfcm]) Circuit Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Contact Resistance (mohm) Withstand Voltage Operating Temperature Range (deg C) Rotation Torque (nN/m [gfcm]) Circuit Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7500 times or more 15000 times or more 10 or less (at DC2 to 4V 100mA) For more than one minute AC1.5kV -10 to 70 147 to 235 1 circuit 2 contact 1PC 1 HS-13X 75802176 5.99 SGD
In stock
More than 7500 times More than 15000 times 10 or less (at DC2-4V 100mA) AC1.5kV more than 1 minute -10 - 70 147 - 235 One time a three-conductor line 1PC 1 HS-13Y 38445364 5.99 SGD
In stock
More than 7500 times More than 15000 times 10 or less (at DC2-4V 100mA) AC1.5kV more than 1 minute -10 - 70 147 - 235 1 X 4 Junction Road 1PC 1 HS-13Z 38445373 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Product incorporation
5
From Japan
On 2018-04-13 19:31:16
It is a classic and can be used with confidence. The axis is a bit long, and if it is directly attached to the panel, the knob slightly jumps out. It may be several millimeters short. However, dissatisfaction is that degree, price is cheap, does not break down, I think that it is a good product.
This review is about item#75802176.
Switching load
4
From Japan
On 2018-04-04 09:27:14
We needed a switch that allowed ampere order current to flow. This switch is cheap and good. However, since it is used for load switching of the current source, I wanted the shorting type (MBB), so this time I added parts to the outside, but complete measures are difficult. I would like the lineup of the shorting type to the manufacturer as well.
This review is about item#75802176.
Used for low voltage switching
5
From Japan
On 2018-03-28 20:39:43
Contact resistance is low and good. The rotation switching power was small and there was no problem.
This review is about item#38445373.
electronic work
2
From Japan
On 2018-01-31 14:13:55
Although basic functions seem to be sufficient, there was a leak of about 5 × 10 ^ - 12 A.
This review is about item#38445373.
Electrical work for railway model
4
From Japan
On 2016-12-20 20:12:28
It is cheaper than the A company's product, but because the contact capacity is large, I want two circuits 3 contacts in the same shape.
This review is about item#38445364.
Built in electronic equipment
5
From Japan
On 2015-09-30 17:21:10
The structure is solid and the reliability seems high. The price is not so expensive and easy to use.
This review is about item#38445364.
Inverter speed switching
5
From Japan
On 2015-03-11 08:08:33
Since it is the manufacturer Nissho-san, there is no problem. Inexpensive, switching is smooth and surely switched. I am satisfied.
This review is about item#38445364.
Control device
5
From Japan
On 2014-07-03 12:40:10
Good for small size
This review is about item#38445373.
Foundation power
5
From Japan
On 2013-12-24 07:53:58
good
This review is about item#38445364.
Switch of one circuit 4 contacts (off, weak, medium, strong).
5
From Japan
On 2013-06-26 20:48:36
I have not done construction yet, but it seems to be wrong. It seems simple, compact and easy to use. I handle this kind of parts with Monotaro san so it is very helpful.
This review is about item#38445373.

Related Products