Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Color (Body) Standard Operating Part Color Operating Temperature Range (deg C) Button Plane Tilt (degree) Number of Poles Functional Opreration Compatible Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Insulation Resistance (G ohm) Insulation Resistance Contact Resistance (mohm) Operating Portion Shape Current Capacity Circuit Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color (Body) Standard Operating Part Color Operating Temperature Range (deg C) Button Plane Tilt (degree) Number of Poles Functional Opreration Compatible Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Insulation Resistance (G ohm) Insulation Resistance Contact Resistance (mohm) Operating Portion Shape Current Capacity Circuit Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - -   1PC 1 JW-L11RKK 38445443 4.99 SGD
In stock
Black UL (TV-8), CSA (TV-8), VDE Black -25 to 70 26 2 ON-OFF Barrier (AT-218) 25000 times or more 25000 times or more 1 or more (DC500V) - 20 or less (DC5V 1A) - 16A AC125V, 16A AC250V 2 Gokutanto   1PC 1 JW-L21RKK 38445452 5.99 SGD
In stock
Black UL (TV-8), CSA (TV-8), VDE Black -25 to 70 26 2 ON-ON Barrier (AT-218) 25000 times or more 25000 times or more 1 or more (DC500V) - 20 or less (DC5V 1A) - 16A AC125V, 16A AC250V Double-pole, double-throw   1PC 1 JW-L22RKK 38445461 6.99 SGD
In stock
Black - Black -25 to 70 26 - - - 25,000 times or more 25,000 times or more - DC 500V 1Gohm more 20mohm or less (at DC5V 1A) Rocca 16A 125V AC16A 250V AC Single pole double throw *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JW-L12RKK 75802587 7.99 SGD
Shipped after 2018-06-26
Ivory - Ivory -25 to 70 26 - - - 25,000 times or more 25,000 times or more - DC 500V 1Gohm more 20mohm or less (at DC5V 1A) Rocca 16A 125V AC16A 250V AC 2 Gokutanto *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JW-L21RAA 75802596 7.99 SGD
Shipped after 2018-06-26
Black - Ivory -25 to 70 26 - - - 25,000 times or more 25,000 times or more - DC 500V 1Gohm more 20mohm or less (at DC5V 1A) Rocca 16A 125V AC16A 250V AC 2 Gokutanto *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JW-L21RAK 75802605 7.99 SGD
Shipped after 2018-09-04
Black - Red -25 to 70 26 - - - 25,000 times or more 25,000 times or more - DC 500V 1Gohm more 20mohm or less (at DC5V 1A) Rocca 16A 125V AC16A 250V AC 2 Gokutanto *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JW-L21RRK 75802632 11.99 SGD
Shipped after 2018-06-26
Ash - Ash -25 to 70 26 - - - 25,000 times or more 25,000 times or more - DC 500V 1Gohm more 20mohm or less (at DC5V 1A) Rocca 16A 125V AC16A 250V AC 2 Gokutanto *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JW-L21RGG 75802614 7.99 SGD
Shipped after 2018-07-02
Black - Ash -25 to 70 26 - - - 25,000 times or more 25,000 times or more - DC 500V 1Gohm more 20mohm or less (at DC5V 1A) Rocca 16A 125V AC16A 250V AC 2 Gokutanto *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JW-L21RGK 75802623 7.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 7
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Used as switch for switching between commercial power supply and solar power generation
5
From Japan
On 2018-01-23 15:37:51
We were able to demonstrate the expected effect such as energy saving. I am satisfied with the contact capacity.
This review is about item#38445461.
Equipment repair
5
From Japan
On 2017-10-28 14:40:22
I used it to replace the power switch of a broken machine. There is no problem if you win. How much longer is there to have it.
This review is about item#38445452.
As a repair part of a machine
4
From Japan
On 2016-11-24 11:14:21
The connection was also easy, it was a product as expected. However, it is regrettable that it will take a delivery date. There are customers waiting for the machine to be repaired, so we could not wait for the delivery date of 7th working day.
This review is about item#75802614.
SW change of machine tool
4
From Japan
On 2016-10-25 08:11:42
The low price is good, but the same SW you purchased about a year and a half ago is out of touch due to poor contact and it has been purchased again, but maybe it only has about a year and a half?
This review is about item#38445452.
Repair of vacuum cleaner
4
From Japan
On 2016-05-24 15:48:09
Since the switch of the vacuum cleaner in the factory was broken, I substituted it. I can use it normally for now.
This review is about item#38445452.
Speaker selection switch
5
From Japan
On 2016-04-15 15:25:03
Speaker changeover switch required, but since the existing product is very expensive, I decided to make it own. However, the contact capacity is a problem because a large current flows through the speaker. Fortunately I switched two types of speakers so I thought I could go with a two-head switch, I purchased this switch that is strong against high currents. The result can be used reliably with confidence.
This review is about item#38445461.
For switching equipment
4
From Japan
On 2014-10-10 06:52:29
I thought that it would be fine if there were small products.
This review is about item#38445461.
Exchange of the monocleaner
5
From Japan
On 2014-04-18 17:41:38
The contact of the switch became worse in about a year after the mono cleaner purchased. Recently I almost bought this switch because the power turned off. Dimensions, terminals are exactly the same and can be attached as is, but waterproof boots are gone. Of course it is a complete self-responsibility exchange.
This review is about item#38445452.
Heater switch
5
From Japan
On 2014-03-06 15:50:12
There is a sense of security with making it sturdy. Durability is about to come. No matter how much you write a review, 500 yen coupon is not hit.
This review is about item#38445452.
It is used as a switch in the car with DIY.
5
From Japan
On 2013-07-07 21:15:13
It is a robust rocker switch, it is bipolar, easy to use, and solder is easy to get wet and satisfactory. It fits perfectly in the vacant space of the car. It would be even better if you attach an LED to the switch so that you can know ON / OFF if possible. The shipping fee was higher than the item price, but it is even better if you have a courier service or a mail service option.
This review is about item#38445452.

Related Products