Buy more than* S$200* and get FREE SHIPPING

Locker Switch M Type JW Series

4.40 (5)
Button Plane Tilt (degree)
26
...see all>
Product Options
ADD TO CART
Current Capacity Circuit Standard Color (Body) Operating Temperature Range (deg C) Operating Part Color TRUSCO Part Number Functional Opreration Compatible Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Insulation Resistance Insulation Resistance (G ohm) Operating Portion Shape Contact Resistance (mohm) 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current Capacity Circuit Standard Color (Body) Operating Temperature Range (deg C) Operating Part Color TRUSCO Part Number Functional Opreration Compatible Electrical Opening and Closing Durability Mechanical Opening and Closing Durability Insulation Resistance Insulation Resistance (G ohm) Operating Portion Shape Contact Resistance (mohm) 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10A 125V AC10A 250V AC 2 Gokutanto - Black -25 to 70 Red - - - 25,000 times or more 25,000 times or more DC500V 1Gohm more - Rocca 10 or less (at DC5V 1A) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JW-M21RRK 75802693 4.99 SGD
Shipped after 2018-02-02
10A 125V AC10A 250V AC 2 Gokutanto - Black -25 to 70 Ash - - - 25,000 times or more 25,000 times or more DC500V 1Gohm more - Rocca 10 or less (at DC5V 1A) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JW-M21RGK 75802684 4.99 SGD
Shipped after 2018-02-01
10A 125V AC10A 250V AC Single pole double throw - Black -25 to 70 Red - - - 25,000 times or more 25,000 times or more DC500V 1Gohm more - Rocca 10 or less (at DC5V 1A) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JW-M12RRK 75802657 4.99 SGD
Shipped after 2018-02-01
10A 125V AC10A 250V AC 2 Gokutanto - Black -25 to 70 Ivory - - - 25,000 times or more 25,000 times or more DC500V 1Gohm more - Rocca 10 or less (at DC5V 1A) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JW-M21RAK 75802666 4.99 SGD
Shipped after 2018-02-01
10A 125V AC10A 250V AC 2 Gokutanto - Ash -25 to 70 Ash - - - 25,000 times or more 25,000 times or more DC500V 1Gohm more - Rocca 10 or less (at DC5V 1A) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JW-M21RGG 75802675 4.99 SGD
Shipped after 2018-02-01
10A 125V AC10A 250V AC 2-pole, double-throw - Ivory -25 to 70 Ivory - - - 25,000 times or more 25,000 times or more DC500V 1Gohm more - Rocca 10 or less (at DC5V 1A) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JW-M22RAA 75802702 7.99 SGD
Shipped after 2018-02-02
10A AC125V,10A AC250V Single pole double throw UL (TV-5), CSA (TV-5), VDE Black -25 to 70 Black 413-1991 ON-ON Barrier (AT-217) 25000 times or more 25000 times or more - One or more (DC500V) - 10 or less (at DC5V 1A) 1-2438   1PC 1 JW-M12RKK 38445495 3.99 SGD
In stock
10A AC125V, 10A AC250V 2 Gokutanto UL (TV-5), CSA (TV-5), VDE Ivory -25 to 70 Ivory - ON-OFF Barrier (AT-217) 25000 times or more 25000 times or more - One or more (DC500V) - 10 or less (at DC5V 1A) -   1PC 1 JW-M21RAA 38445504 4.99 SGD
In stock
10A AC125V, 10A AC250V Unipolar single throw UL(TV-5), CSA(TV-5), VDE Black -25 - 70 Black 413-1983 ON-OFF Barrier (AT-217) 25000 times or more 25000 times or more - More than 1 (DC500V) - 10 or less (at 5V DC) -   1PC 1 JW-M11RKK 38445486 3.99 SGD
In stock
10A AC125V, 10A AC250V 2 pole single throw UL(TV-5), CSA(TV-5), VDE Black -25 - 70 Black 413-2009 ON-OFF Barrier (AT-217) 25000 times or more 25000 times or more - More than 1 (DC500V) - 10 or less (at 5V DC) -   1PC 1 JW-M21RKK 38445513 3.99 SGD
In stock
10A AC125V, 10A AC250V 2-Pole double-throw UL(TV-5), CSA(TV-5), VDE Black -25 - 70 Black 413-2017 ON-ON Barrier (AT-217) 25000 times or more 25000 times or more - More than 1 (DC500V) - 10 or less (at 5V DC) -   1PC 1 JW-M22RKK 38445522 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Scheduled to be used for simulator.
4
From Japan
On 2017-09-11 09:54:54
We are satisfied with simple attachment to the panel, reliable operation, fits well with the fingers.
This review is about item#38445522.
Used in a case with a height of 50 mm
5
From Japan
On 2017-05-18 08:14:57
When attaching to a panel with a height of 50 mm (this time, Takachi Metal YM - 250), it is small for Omron A 8 M and too large for A 8 A. This was just right. I was looking for no I / O display, but there are almost two-pole switches to display. DPDS can be selected without display.
This review is about item#38445522.
Switch change of double head grinder
5
From Japan
On 2017-01-21 16:57:48
Select this product that is compatible with size and allowable current, and there is no problem with both housing and terminal.
This review is about item#38445513.
Cross gluing machine
5
From Japan
On 2013-09-23 12:42:55
It was used for the power switch of the cross gluing machine. I replaced it because it was broken.
This review is about item#38445513.
As a panel switch of equipment.
3
From Japan
On 2012-10-05 17:03:44
Since the spring part is also a resin, even if it is fixed, there is a problem such as no strength and wobble. Since the spring part seems to lose its strength due to the heat of soldering, metal is also desirable here.
This review is about item#38445522.

Related Products