Buy more than* S$200* and get FREE SHIPPING

Long Lever Toggle Switch M Series

Current Capacity
6A AC125V, 3A AC250V, 4A DC30V (recommended lower limit current voltage: 2V 0.1A AC / DC, minimum-on and power-off voltage current: 1V 10mA AC / DC)
Circuit
Double-pole, double-throw
Functional Opreration
ON-ON
Lever Plane Tilt (degree)
25+/-4
Electrical Opening and Closing Durability
50 000 (3A AC125V), 25000 or more times (6A AC125V)
Mechanical Opening and Closing Durability
100000 or more times
Insulation Resistance (G ohm)
1 or more (DC500V)
Contact Specification
Silver
Contact Resistance (mohm)
10 or less (DC2 to 4V 100mA)
Heat Resistant
And within 5 seconds or less if 270 deg C / temperature you are using solder bath within 3 seconds if below 350 deg C / temperature you are using a soldering iron
Withstand Voltage
(Terminal and earth) for more than one minute AC1.5kV (terminal and inter-terminal) for one minute or more AC1.0kV
Terminal Shape
Solder
Operating Temperature Range (deg C)
-30 to 85
Compatible
Round nut (AT-501)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-2022L/L 38445531 4.87 SGD
In stock
ADD TO CART

Related Products