Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Steel Ball, Precision BallSUJ2 Inch Size

4.67 (30)
...see all>
Product Options
ADD TO CART
Mutual Difference (micro m) Dimensions (inch) Hardness HRC Gauge S (micrometer) Gauge Interval (micrometer) Sphericity (micro m) Diameter Inequality (micro meter) JIS Grade Surface Toughness (micrometer) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mutual Difference (micro m) Dimensions (inch) Hardness HRC Gauge S (micrometer) Gauge Interval (micrometer) Sphericity (micro m) Diameter Inequality (micro meter) JIS Grade Surface Toughness (micrometer) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 5/8 62 - 67 +10 - -10 2 0.5 0.5 G40 0.04   1PC 1 41767 38447376 1.99 SGD
Shipped after 2018-06-25
1 3/4 62 - 67 +10 - -10 2 0.5 0.5 G40 0.04   1PC 1 41702 38447412 2.99 SGD
Shipped after 2018-06-25
1.4 3/16 62-67 +10--10 2.0 0.5 0.7 G28 0.050   1bag(100pc) 1 3/16 17974626 20.99 SGD
Shipped after 2018-06-25
1 5/64 62-67 +10--10 2.0 0.4 0.5 G20 0.032 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 5/64 17974678 13.99 SGD
Shipped after 2018-06-29
1.4 3/8 62-67 +10--10 2.0 0.5 0.7 G28 0.050 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 3/8 17974644 45.99 SGD
Shipped after 2018-06-29
1.4 5/16 62-67 +10--10 2.0 0.5 0.7 G28 0.050 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 5/16 17974653 34.99 SGD
Shipped after 2018-06-29
1.4 5/32 62-67 +10--10 2.0 0.5 0.7 G28 0.050   1bag(100pc) 1 5/32 17974662 8.99 SGD
Shipped after 2018-06-25
1.4 1/4 62-67 +10--10 2.0 0.5 0.7 G28 0.050   1bag(100pc) 1 1/4 17974583 21.99 SGD
Shipped after 2018-06-25
1.4 1/8 62-67 +10--10 2.0 0.5 0.7 G28 0.050   1bag(100pc) 1 1/8 17974592 20.99 SGD
Shipped after 2018-06-25
1.4 15/64 62-67 +10--10 2.0 0.5 0.7 G28 0.050 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 15/64 17974608 24.99 SGD
Shipped after 2018-06-29
3.0 2-1/4 62 - 67 +25 - -25 5.0 1.5 1.5 G200 0.095 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2-1/4 38447631 78.99 SGD
Shipped after 2018-06-29
3.0 2-3/4 62 - 67 +25 - -25 5.0 1.5 1.5 G200 0.095 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2-3/4 38447656 149.99 SGD
Shipped after 2018-06-29
1.4 1-3/16 62 - 67 +10 - -10 2.0 0.7 0.7 G40 0.050 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1-3/16 38447525 6.99 SGD
Shipped after 2018-06-29
1.0 17/64 62 - 67 +10 - -10 2.0 0.5 0.5 G28 0.040 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 17/64 38577576 6.99 SGD
Shipped after 2018-06-29
1.0 9/64 62 - 67 +10 - -10 2.0 0.5 0.5 G28 0.040   1Bag(10PC) 1 9/64 38577515 1.99 SGD
Shipped after 2018-06-25
2.0 1-1/2 62 - 67 +16 - -16 4.0 1.0 1.0 G60 0.080   1PC 1 1-1/2 38447577 20.99 SGD
Shipped after 2018-06-25
2.0 1-3/4 62 - 67 +16 - -16 4.0 1.0 1.0 G60 0.080   1PC 1 1-3/4 38447604 36.99 SGD
Shipped after 2018-06-25
2.0 1-5/16 62 - 67 +16 - -16 4.0 1.0 1.0 G60 0.080 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1-5/16 38447543 10.99 SGD
Shipped after 2018-06-29
2.0 1-7/8 62 - 67 +16 - -16 4.0 1.0 1.0 G60 0.080 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1-7/8 38447613 45.99 SGD
Shipped after 2018-06-29
3.0 2-1/2 62 - 67 +25 - -25 5.0 1.5 1.5 G200 0.095 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2-1/2 38447647 109.99 SGD
Shipped after 2018-06-29
1.4 1-1/16 62 - 67 +10 - -10 2.0 0.7 0.7 G40 0.050   1PC 1 1-1/16 38447507 4.99 SGD
Shipped after 2018-06-25
2.0 1-7/16 62 - 67 +16 - -16 4.0 1.0 1.0 G60 0.080 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1-7/16 38447561 19.99 SGD
Shipped after 2018-06-29
2.0 1-9/16 62 - 67 +16 - -16 4.0 1.0 1.0 G60 0.080 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1-9/16 38447586 28.99 SGD
Shipped after 2018-06-29
3.0 3-1/4 62 - 67 +25 - -25 5.0 1.5 1.5 G200 0.095 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3-1/4 38447674 259.99 SGD
Shipped after 2018-06-29
2.0 2 62 - 67 +16 - -16 4.0 1.0 1.0 G100 0.080   1PC 1 2" 38447622 57.99 SGD
Shipped after 2018-06-25
3.0 3 62 - 67 +25 - -25 5.0 1.5 1.5 G200 0.095 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3" 38447665 199.99 SGD
Shipped after 2018-06-29
2.0 1-1/4 62 - 67 +16 - -16 4.0 1.0 1.0 G60 0.080   1PC 1 1-1/4 38447534 8.99 SGD
Shipped after 2018-06-25
1.4 1-1/8 62 - 67 +10 - -10 2.0 0.7 0.7 G40 0.050   1PC 1 1-1/8 38447516 5.99 SGD
Shipped after 2018-06-25
2.0 1-3/8 62 - 67 +16 - -16 4.0 1.0 1.0 G60 0.080 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1-3/8 38447552 11.99 SGD
Shipped after 2018-06-29
0.8 7/64 62 - 67 +10 - -10 2.0 0.4 0.4 G20 0.032   1Bag(10PC) 1 7/64 40413545 1.99 SGD
Shipped after 2018-06-25
0.5 1/32 62 - 67 +9 - -9 1 0.25 0.25 G10 0.025 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 1/32 01252983 7.99 SGD
Shipped after 2018-06-29
1 23/32 62 - 67 +10 - -10 2 0.5 0.5 G40 0.04   1PC 1 23/32 38447403 1.99 SGD
Shipped after 2018-06-25
1 7/32 62 - 67 +10 - -10 2 0.5 0.5 G28 0.04   1Bag(10PC) 1 7/32 38577542 2.99 SGD
Shipped after 2018-06-25
1 13/32 62 - 67 +10 - -10 2 0.5 0.5 G28 0.04   1Bag(10PC) 1 13/32 40413572 5.99 SGD
Shipped after 2018-06-25
1 9/16 62 - 67 +10 - -10 2 0.5 0.5 G40 0.04   1PC 1 9/16 38447351 0.99 SGD
Shipped after 2018-06-25
1.4 27/32 62 - 67 +10 - -10 2 0.7 0.7 G40 0.05   1PC 1 27/32 38447446 2.99 SGD
Shipped after 2018-06-25
1 11/32 62 - 67 +10 - -10 2 0.5 0.5 G28 0.04   1Bag(10PC) 1 11/32 40413554 4.99 SGD
Shipped after 2018-06-25
1 9/32 62 - 67 +10 - -10 2 0.5 0.5 G28 0.04   1Bag(10PC) 1 9/32 38577585 3.99 SGD
Shipped after 2018-06-25
1.4 7/8 62 - 67 +10 - -10 2 0.7 0.7 G40 0.05   1PC 1 7/8 38447455 3.99 SGD
Shipped after 2018-06-25
2 1-5/8 62 - 67 +16 - -16 4 1 1 G60 0.08 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1-5/8 38447595 26.99 SGD
Shipped after 2018-06-29
1.4 29/32 62 - 67 +10 - -10 2 0.7 0.7 G40 0.05   1PC 1 29/32 38447464 3.99 SGD
Shipped after 2018-06-25
1.4 15/16 62 - 67 +10 - -10 2 0.7 0.7 G40 0.05   1PC 1 15/16 38447473 4.99 SGD
Shipped after 2018-06-25
1 15/32 62 - 67 +10 - -10 2 0.5 0.5 G28 0.04   1PC 1 15/32 38447324 0.99 SGD
Shipped after 2018-06-25
1.4 31/32 62 - 67 +10 - -10 2 0.7 0.7 G40 0.05 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 31/32 38447482 4.99 SGD
Shipped after 2018-06-29
1 21/32 62 - 67 +10 - -10 2 0.5 0.5 G40 0.04   1PC 1 21/32 38447385 1.99 SGD
Shipped after 2018-06-25
1 7/16 62 - 67 +10 - -10 2 0.5 0.5 G28 0.04   1Bag(10PC) 1 7/16 40413581 5.99 SGD
Shipped after 2018-06-25
1 17/32 62 - 67 +10 - -10 2 0.5 0.5 G40 0.04   1PC 1 17/32 38447342 0.99 SGD
Shipped after 2018-06-25
1.4 13/16 62 - 67 +10 - -10 2 0.7 0.7 G40 0.05   1PC 1 13/16 38447437 2.99 SGD
Shipped after 2018-06-25
0.8 1/16 62 - 67 +10 - -10 2 0.4 0.4 G20 0.032   1Bag(10PC) 1 1/16 40413511 1.99 SGD
Shipped after 2018-06-25
1.4 25/32 62 - 67 +10 - -10 2 0.7 0.7 G40 0.05   1PC 1 25/32 38447421 2.99 SGD
Shipped after 2018-06-25
1 3/32 62-67 +10--10 2.0 0.4 0.5 G20 0.032 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 3/32 17974635 10.99 SGD
Shipped after 2018-06-29
1 7/64 62-67 +10--10 2.0 0.4 0.5 G20 0.032 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 7/64 17974696 119.99 SGD
Shipped after 2018-06-29
1.4 9/32 62-67 +10--10 2.0 0.5 0.7 G28 0.050 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 9/32 17974705 139.99 SGD
Shipped after 2018-06-29
1.4 13/32 62-67 +10--10 2.0 0.5 0.7 G28 0.050 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 13/32 17974556 199.99 SGD
Shipped after 2018-06-29
1.4 9/64 62-67 +10--10 2.0 0.5 0.7 G28 0.050 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 9/64 17974714 119.99 SGD
Shipped after 2018-06-29
1 1/16 62-67 +10--10 2.0 0.4 0.5 G20 0.032 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 1/16 17974538 12.99 SGD
Shipped after 2018-06-29
1.4 7/16 62-67 +10--10 2.0 0.5 0.7 G28 0.050 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 7/16 17974565 57.99 SGD
Shipped after 2018-06-29
0.5 1/32 62-67 +9--9 1 0.25 0.25 G10 0.020 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 1/32 17974574 169.99 SGD
Shipped after 2018-06-29
1.4 17/64 62-67 +10--10 2.0 0.5 0.7 G28 0.050 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 17/64 17974617 139.99 SGD
Shipped after 2018-06-29
1.4 11/32 62-67 +10--10 2.0 0.5 0.7 G28 0.050 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 11/32 17974547 45.99 SGD
Shipped after 2018-06-29
1.4 7/32 62-67 +10--10 2.0 0.5 0.7 G28 0.050 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 7/32 17974687 129.99 SGD
Shipped after 2018-06-29
1.0 1/2 62 - 67 +10 - -10 2.0 0.5 0.5 G28 0.040   1PC 1 1/2 38447333 0.99 SGD
Shipped after 2018-06-25
1.0 19/32 62 - 67 +10 - -10 2.0 0.5 0.5 G40 0.040   1PC 1 19/32 38447367 1.99 SGD
Shipped after 2018-06-25
1.0 11/16 62 - 67 +10 - -10 2.0 0.5 0.5 G40 0.040   1PC 1 11/16 38447394 1.99 SGD
Shipped after 2018-06-25
1.4 1 62 - 67 +10 - -10 2.0 0.7 0.7 G40 0.050   1PC 1 1" 38447491 4.99 SGD
Shipped after 2018-06-25
1.0 1/8 62 - 67 +10 - -10 2.0 0.5 0.5 G28 0.040   1Bag(10PC) 1 1/8 38577506 2.99 SGD
Shipped after 2018-06-25
1.0 5/32 62 - 67 +10 - -10 2.0 0.5 0.5 G28 0.040   1Bag(10PC) 1 5/32 38577524 0.99 SGD
Shipped after 2018-06-25
1.0 3/16 62 - 67 +10 - -10 2.0 0.5 0.5 G28 0.040   1Bag(10PC) 1 3/16 38577533 2.99 SGD
Shipped after 2018-06-25
1.0 15/64 62 - 67 +10 - -10 2.0 0.5 0.5 G28 0.040   1Bag(10PC) 1 15/64 38577551 2.99 SGD
Shipped after 2018-06-25
1.0 1/4 62 - 67 +10 - -10 2.0 0.5 0.5 G28 0.040   1Bag(10PC) 1 1/4 38577567 2.99 SGD
Shipped after 2018-06-25
1.0 5/16 62 - 67 +10 - -10 2.0 0.5 0.5 G28 0.040   1Bag(10PC) 1 5/16 38577594 3.99 SGD
Shipped after 2018-06-25
0.8 5/64 62 - 67 +10 - -10 2.0 0.4 0.4 G20 0.032   1Bag(10PC) 1 5/64 40413527 1.99 SGD
Shipped after 2018-06-25
0.8 3/32 62 - 67 +10 - -10 2.0 0.4 0.4 G20 0.032   1Bag(10PC) 1 3/32 40413536 1.99 SGD
Shipped after 2018-06-25
1.0 3/8 62 - 67 +10 - -10 2.0 0.5 0.5 G28 0.040   1Bag(10PC) 1 3/8 40413563 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 24
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.67
30 Customer Reviews
The reviews are automatic translation.
Steering repair of foreign car
5
From Japan
On 2018-01-13 09:28:42
I use it as a bearing ball of an old foreign steering gear, but it has no problem at all. I think that cost performance is also good as it can be purchased from a small number.
This review is about item#38577524.
As a bicycle hub bearing
5
From Japan
On 2018-01-11 14:33:54
Used for hub bearings on bicycles. It was cheapest among the investigations. I think that use is particularly problem free.
This review is about item#38577533.
OH
5
From Japan
On 2017-11-27 15:14:53
It is very secure that the package of packaging is solid.
This review is about item#17974662.
Maintenance of bicycle pedals
4
From Japan
On 2017-09-08 19:49:13
I bought it because the bearing ball was lost during the grease up of the bicycle pedal. I was worried about whether to be a genuine Shimano product, but this person chose it because the manufacturer knows clearly. Naturally, I use it without any problem. The only difficulty is that the shipping fee is high. Because it is a small article and there is no worry about breakage, I think that it is even better if you can make it possible to use e-mail facilities.
This review is about item#40413536.
Used for ha ha of bicycle
3
From Japan
On 2017-06-25 07:10:16
I used it for the front hub of the bicycle. It is neither possible nor impossible. Worth a visit.
This review is about item#38577533.
To the stem bearing of the motorcycle
5
From Japan
On 2017-05-25 17:27:38
I purchased it thinking as a substitute and a spare for genuine products. It is easy to buy one bag of ten balls. If you purchase it together with other things, I think that the shipping cost can be reduced so that it is good.
This review is about item#38577533.
Spares
5
From Japan
On 2017-05-24 18:18:00
If you are looking for something that is just right with a toy metal ball, you can find what you can substitute at a low price. You will roll well.
This review is about item#38447333.
Bearing exchange
5
From Japan
On 2017-05-02 20:20:11
You can use it as it is. No problem. Since I bought it together with other parts, the shipping cost was free and it was saved.
This review is about item#38577567.
Exchanging front bearings ball for work cross bikes
5
From Japan
On 2016-10-19 18:01:55
Even if grease was exchanged, the smoothness did not recover, so when replaced with this sphere, the smoothness recovered, the running became lighter.
This review is about item#17974626.
Repair of construction machine
5
From Japan
On 2016-06-08 10:32:50
It is used to prevent loosening of piston and rod of hydraulic cylinder. It is safe to drop it as it is lost on site if you keep it as a spare.
This review is about item#38577524.

Related Products