Buy more than* S$200* and get FREE SHIPPING

Steel Ball, Precision BallSUS440C Inch Size

5.00 (17)
...see all>
Product Options
ADD TO CART
Sphericity (micro m) Diameter Inequality (micro meter) JIS Grade Surface Toughness (micrometer) Mutual Difference (micro m) Dimensions (inch) Hardness HRC Material Gauge S (micrometer) Gauge Interval (micrometer) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sphericity (micro m) Diameter Inequality (micro meter) JIS Grade Surface Toughness (micrometer) Mutual Difference (micro m) Dimensions (inch) Hardness HRC Material Gauge S (micrometer) Gauge Interval (micrometer) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 0.5 G28 0.04 1 11/32 58 to 65 SUS440C +10 to -10 2   1PC 1 11/32 38447771 1.99 SGD
In stock
0.5 0.5 G28 0.04 1 13/32 58 to 65 SUS440C +10 to -10 2   1PC 1 13/32 38447796 1.99 SGD
In stock
0.4 0.4 G20 0.032 0.8 41655 58 to 65 SUS440C +10 to -10 2 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 1/16 40413597 2.99 SGD
Shipped after 2018-01-24
0.5 0.5 G28 0.04 1 41775 58 to 65 SUS440C +10 to -10 2   1PC 1 5/16 38447762 0.99 SGD
In stock
0.5 0.5 G28 0.04 1 41706 58 to 65 SUS440C +10 to -10 2   1PC 1 3/8 38447787 1.99 SGD
In stock
- - - - - 15/64 58 to 65 SUS440C - -   1PC 1 15/64 85841174 0.99 SGD
In stock
0.5 0.5 G28 0.040 1.0 1/8 58-65 SUS440C +10--10 2.0 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 1/8 17974732 35.99 SGD
Shipped after 2018-01-24
0.5 0.5 G28 0.040 1.0 3/16 58-65 SUS440C +10--10 2.0   1bag(100pc) 1 3/16 17974748 34.99 SGD
In stock
0.4 0.4 G20 0.032 0.8 3/32 58-65 SUS440C +10--10 2.0 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 3/32 17974757 19.99 SGD
Shipped after 2018-01-24
0.5 0.5 G28 0.040 1.0 5/32 58-65 SUS440C +10--10 2.0 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 5/32 17974766 34.99 SGD
Shipped after 2018-01-24
0.5 0.5 G28 0.040 1.0 7/32 58-65 SUS440C +10--10 2.0 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 7/32 17974775 35.99 SGD
Shipped after 2018-01-24
- - - - - - - - - -   1Bag(10PC) 1 3/32 40413606 2.99 SGD
In stock
0.7 0.7 G28 0.05 1.4 41836 58 to 65 SUS440C +10 to -10 2   1PC 1 7/16 38447805 2.99 SGD
In stock
0.4 0.4 G20 0.032 0.8 1/16 58-65 SUS440C +10--10 2.0 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 1/16 17974723 24.99 SGD
Shipped after 2018-01-24
0.5 0.5 G28 0.040 1.0 1/4 58 - 65 SUS440C +10 - -10 2.0   1PC 1 1/4 38447744 0.99 SGD
In stock
0.5 0.5 G28 0.040 1.0 9/32 58 - 65 SUS440C +10 - -10 2.0   1PC 1 9/32 38447753 0.99 SGD
In stock
0.7 0.7 G28 0.050 1.4 15/32 58 - 65 SUS440C +10 - -10 2.0   1PC 1 15/32 38447814 2.99 SGD
In stock
0.7 0.7 G28 0.050 1.4 1/2 58 - 65 SUS440C +10 - -10 2.0   1PC 1 1/2 38447823 3.99 SGD
In stock
0.7 0.7 G28 0.050 1.4 5/8 58 - 65 SUS440C +10 - -10 2.0   1PC 1 5/8 38447832 5.99 SGD
In stock
0.7 0.7 G28 0.050 1.4 1 58 - 65 SUS440C +10 - -10 2.0   1PC 1 1" 38447841 28.99 SGD
In stock
0.5 0.5 G28 0.040 1.0 1/8 58 - 65 SUS440C +10 - -10 2.0   1Bag(10PC) 1 1/8 40413615 3.99 SGD
In stock
0.5 0.5 G28 0.040 1.0 5/32 58 - 65 SUS440C +10 - -10 2.0   1Bag(10PC) 1 5/32 40413624 3.99 SGD
In stock
0.5 0.5 G28 0.040 1.0 3/16 58 - 65 SUS440C +10 - -10 2.0   1Bag(10PC) 1 3/16 40413633 3.99 SGD
In stock
0.5 0.5 G28 0.040 1.0 7/32 58 - 65 SUS440C +10 - -10 2.0   1Bag(10PC) 1 7/32 40413642 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
17 Customer Reviews
The reviews are automatic translation.
Bicycle bottom bracket overhaul
5
From Japan
On 2017-08-07 09:05:59
Since the retainer was Yore Ray, a number was required to correspond only with the bearing, and an order was ordered. I am saved because there is this size. Just handling good numbers cheaply and the products are very satisfied without problems at all.
This review is about item#40413642.
It is used for sphere replacement of Fulcrum Racing 3.
5
From Japan
On 2017-04-03 22:39:39
Dare to avoid ceramics, made it stainless steel. Breaking in a bit of spin grease. Also, since there may be play in the hub after exchanging from the iron ball, it is better that you must make play adjustment after break-in certainly. If the hub is good bearing (ball) with good grease, the cruising speed will surprisingly increase. Please find and change compatibility.
This review is about item#40413624.
Used to restore motorcycle
5
From Japan
On 2017-01-13 11:43:25
It can be used for restoration of stem bearing of motorcycle, without problem.
This review is about item#38447744.
Bicycle rear hub
5
From Japan
On 2017-01-05 22:38:25
Since ball bearing and ball push are iron type, there is not much meaning to make only sphere SUS, but I plan to use it for a while as soon as I lose the ball. Shimano is cheaper than buying a genuine SUS ball.
This review is about item#38447744.
For Bessel Air Impact's valve ball
5
From Japan
On 2016-12-29 21:07:47
Resin valve balls are used for Bessel Impact Wrench, but when using CRC etc. valve balls are melting and troubled, but the same size stainless ball can be obtained here durability is improved than original It was able to be revived.
Roll cab bearings
5
From Japan
On 2016-08-15 22:01:24
Snap on's smart closer? Because the bearings are broken so this is perfect for selling in 100 inches at a perfect size because there is no other than this This stock of rare items is appreciated
This review is about item#17974748.
Old bicycle restore
5
From Japan
On 2016-07-19 06:35:33
The fulfillment of the fulfillment of small parts is fluffy
This review is about item#38447744.
On the old bicycle hub bearing
5
From Japan
On 2016-02-17 10:03:52
It is inexpensive and I am satisfied to buy as much as I need. Because there is no spare.
This review is about item#38447744.
Machine maintenance
5
From Japan
On 2015-09-29 12:39:07
High precision ball is cheap and good.
This review is about item#40413633.
As a wheelbearing of a bicycle
5
From Japan
On 2015-09-23 14:07:56
It is a good place for Monotaro to go home in such small items! . I am saved.
This review is about item#38447744.

Related Products