Buy more than* S$200* and get FREE SHIPPING

Steel Ball, Precision BallSUJ2 Milli Size

4.72 (40)
...see all>
Product Options
ADD TO CART
JIS Grade Surface Toughness (micrometer) Mutual Difference (micro m) Hardness HRC Dimension (mm) Diameter (phi mm) Gauge S (micrometer) Gauge Interval (micrometer) Sphericity (micro m) Diameter Inequality (micro meter) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Grade Surface Toughness (micrometer) Mutual Difference (micro m) Hardness HRC Dimension (mm) Diameter (phi mm) Gauge S (micrometer) Gauge Interval (micrometer) Sphericity (micro m) Diameter Inequality (micro meter) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
G100 0.125 5 62 - 67 35 - +16 - -16 4 1 2.5   1PC 1 35 38448252 14.99 SGD
In stock
G20 0.04 1 62 - 67 0.7 0.7 +10 - -10 2 0.4 0.5   1Bag(10PC) 1 0.7 40413676 3.99 SGD
In stock
- - - - - - - - - -   1Bag(10PC) 1 0.5 40413651 3.99 SGD
In stock
G100 0.125 5 62 - 67 60 60 +25 - -25 5.0 1.5 2.5   1PC 1 60 38448295 129.99 SGD
In stock
G200 0.2 - 62 - 67 80 80 +25 - -25 5.0 1.5 5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 80 38448313 259.99 SGD
Shipped after 2018-01-24
G100 0.125 5 62 - 67 70 70 +25 - -25 5.0 1.5 2.5   1PC 1 70 38448304 199.99 SGD
In stock
G20 0.04 1 62-67 - 1.5 +10--10 2.0 0.4 0.5   1bag(100pc) 1 1.5 17974845 9.99 SGD
In stock
G28 0.05 1.4 62-67 - 5 +10--10 2.0 0.5 0.7 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 5 17974924 34.99 SGD
Shipped after 2018-01-24
G28 0.05 1.4 62-67 - 7 +10--10 2.0 0.5 0.7 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 7 17974967 24.99 SGD
Shipped after 2018-01-24
G28 0.05 1.4 62-67 - 8.5 +10--10 2.0 0.5 0.7 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 8.5 17974994 37.99 SGD
Shipped after 2018-01-24
G20 0.04 1 62-67 - 3 +10--10 2.0 0.4 0.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 3 17974888 22.99 SGD
Shipped after 2018-01-24
G28 0.05 1.4 62-67 - 3.5 +10--10 2.0 0.5 0.7 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 3.5 17974897 20.99 SGD
Shipped after 2018-01-24
G28 0.05 1.4 62-67 - 7.5 +10--10 2.0 0.5 0.7 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 7.5 17974976 27.99 SGD
Shipped after 2018-01-24
G28 0.05 1.4 62-67 - 8 +10--10 2.0 0.5 0.7 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 8 17974985 59.99 SGD
Shipped after 2018-01-24
G28 0.05 1.4 62-67 - 9 +10--10 2.0 0.5 0.7 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 9 17975003 33.99 SGD
Shipped after 2018-01-24
G20 0.04 1 62-67 - 2 +10--10 2.0 0.4 0.5   1bag(100pc) 1 2 17974863 9.99 SGD
In stock
G28 0.05 1.4 62-67 - 5.5 +10--10 2.0 0.5 0.7 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 5.5 17974933 34.99 SGD
Shipped after 2018-01-24
G20 0.04 1 62-67 - 1 +10--10 2.0 0.4 0.5   1bag(100pc) 1 1 17974827 9.99 SGD
In stock
G20 0.04 1 62-67 - 0.8 +10--10 2.0 0.4 0.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 0.8 17974818 31.99 SGD
Shipped after 2018-01-24
G100 0.125 5 62 - 67 45 45 +16 - -16 4 1 2.5   1PC 1 45 38448277 48.99 SGD
In stock
G20 0.04 1 62 - 67 0.6 0.6 +10 - -10 2 0.4 0.5   1Bag(10PC) 1 0.6 40413667 3.99 SGD
In stock
G100 0.125 5 62 - 67 40 - +16 - -16 4 1 2.5   1PC 1 40 38448261 25.99 SGD
In stock
G28 0.05 1.4 62 - 67 11 - +10 - -10 2 0.5 0.7   1PC 1 11 38448094 0.99 SGD
In stock
G28 0.05 1.4 62 - 67 11.5 - +10 - -10 2 0.5 0.7   1PC 1 11.5 38448103 0.99 SGD
In stock
G28 0.05 1.4 62 - 67 10.5 - +10 - -10 2 0.5 0.7   1PC 1 10.5 38448085 0.99 SGD
In stock
G100 0.125 5 62 - 67 50 - +16 - -16 4 1 2.5   1PC 1 50 38448286 57.99 SGD
In stock
G20 0.04 1 62-67 - 1.2 +10--10 2.0 0.4 0.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 1.2 17974836 9.99 SGD
Shipped after 2018-01-24
G28 0.05 1.4 62-67 - 4 +10--10 2.0 0.5 0.7 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 4 17974906 35.99 SGD
Shipped after 2018-01-24
G28 0.05 1.4 62-67 - 4.5 +10--10 2.0 0.5 0.7 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 4.5 17974915 38.99 SGD
Shipped after 2018-01-24
G28 0.05 1.4 62-67 - 6 +10--10 2.0 0.5 0.7 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 6 17974942 42.99 SGD
Shipped after 2018-01-24
G28 0.05 1.4 62-67 - 6.5 +10--10 2.0 0.5 0.7 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 6.5 17974958 24.99 SGD
Shipped after 2018-01-24
G28 0.05 1.4 62-67 - 10 +10--10 2.0 0.5 0.7 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 10 17974854 42.99 SGD
Shipped after 2018-01-24
G20 0.04 1 62-67 - 2.5 +10--10 2.0 0.4 0.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 2.5 17974872 9.99 SGD
Shipped after 2018-01-24
G20 0.04 1 61-67 - 0.6 +10--10 2 0.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 0.6 17974784 58.99 SGD
Shipped after 2018-01-24
G20 0.04 1 61-67 - 0.7 +10--10 2 0.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 0.7 17974793 28.99 SGD
Shipped after 2018-01-24
G20 0.04 1 61-67 - 0.5 +10--10 2 0.5 0.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(100pc) 1 0.5 17974802 28.99 SGD
Shipped after 2018-01-24
G28 0.040 1.0 62 - 67 12 - +10 - -10 2.0 0.5 0.5   1PC 1 12 38448112 0.99 SGD
In stock
G40 0.040 1.0 62 - 67 13 - +10 - -10 2.0 0.5 0.5   1PC 1 13 38448121 0.99 SGD
In stock
G40 0.040 1.0 62 - 67 14 - +10 - -10 2.0 0.5 0.5   1PC 1 14 38448137 1.99 SGD
In stock
G40 0.040 1.0 62 - 67 15 - +10 - -10 2.0 0.5 0.5   1PC 1 15 38448146 1.99 SGD
In stock
G40 0.040 1.0 62 - 67 16 - +10 - -10 2.0 0.5 0.5   1PC 1 16 38448155 1.99 SGD
In stock
G40 0.040 1.0 62 - 67 17 - +10 - -10 2.0 0.5 0.5   1PC 1 17 38448164 2.99 SGD
In stock
G40 0.040 1.0 62 - 67 18 - +10 - -10 2.0 0.5 0.5   1PC 1 18 38448173 2.99 SGD
In stock
G40 0.040 1.0 62 - 67 19 - +10 - -10 2.0 0.5 0.5   1PC 1 19 38448182 2.99 SGD
In stock
G60 0.050 1.4 62 - 67 20 - +10 - -10 2.0 0.7 0.7   1PC 1 20 38448191 2.99 SGD
In stock
G60 0.050 1.4 62 - 67 22 - +10 - -10 2.0 0.7 0.7   1PC 1 22 38448207 3.99 SGD
In stock
G60 0.050 1.4 62 - 67 24 - +10 - -10 2.0 0.7 0.7   1PC 1 24 38448216 3.99 SGD
In stock
G60 0.050 1.4 62 - 67 25 - +10 - -10 2.0 0.7 0.7   1PC 1 25 38448225 4.99 SGD
In stock
G60 0.050 1.4 62 - 67 26 - +10 - -10 2.0 0.7 0.7   1PC 1 26 38448234 4.99 SGD
In stock
G60 0.050 1.4 62 - 67 30 - +10 - -10 2.0 0.7 0.7   1PC 1 30 38448243 6.99 SGD
In stock
G20 0.032 0.8 62 - 67 0.8 - +10 - -10 2.0 0.4 0.4   1Bag(10PC) 1 0.8 40413685 3.99 SGD
In stock
G20 0.032 0.8 62 - 67 1 - +10 - -10 2.0 0.4 0.4   1Bag(10PC) 1 1 40413694 1.99 SGD
In stock
G20 0.032 0.8 62 - 67 1.2 - +10 - -10 2.0 0.4 0.4   1Bag(10PC) 1 1.2 40413703 1.99 SGD
In stock
G20 0.032 0.8 62 - 67 1.5 - +10 - -10 2.0 0.4 0.4   1Bag(10PC) 1 1.5 40413712 1.99 SGD
In stock
G20 0.032 0.8 62 - 67 2 - +10 - -10 2.0 0.4 0.4   1Bag(10PC) 1 2 40413721 1.99 SGD
In stock
G20 0.032 0.8 62 - 67 2.5 - +10 - -10 2.0 0.4 0.4   1Bag(10PC) 1 2.5 40413737 1.99 SGD
In stock
G20 0.032 0.8 62 - 67 3 - +10 - -10 2.0 0.4 0.4   1Bag(10PC) 1 3 40413746 2.99 SGD
In stock
G28 0.040 1.0 62 - 67 3.5 - +10 - -10 2.0 0.5 0.5   1Bag(10PC) 1 3.5 40413755 2.99 SGD
In stock
G28 0.040 1.0 62 - 67 4 - +10 - -10 2.0 0.5 0.5   1Bag(10PC) 1 4 40413764 3.99 SGD
In stock
G28 0.040 1.0 62 - 67 4.5 - +10 - -10 2.0 0.5 0.5   1Bag(10PC) 1 4.5 40413773 3.99 SGD
In stock
G28 0.040 1.0 62 - 67 5 - +10 - -10 2.0 0.5 0.5   1Bag(10PC) 1 5 40413782 3.99 SGD
In stock
G28 0.040 1.0 62 - 67 5.5 - +10 - -10 2.0 0.5 0.5   1Bag(10PC) 1 5.5 40413791 3.99 SGD
In stock
G28 0.040 1.0 62 - 67 6 - +10 - -10 2.0 0.5 0.5   1Bag(10PC) 1 6 40413807 4.99 SGD
In stock
G28 0.040 1.0 62 - 67 6.5 - +10 - -10 2.0 0.5 0.5   1Bag(10PC) 1 6.5 40413816 2.99 SGD
In stock
G28 0.040 1.0 62 - 67 7 - +10 - -10 2.0 0.5 0.5   1Bag(10PC) 1 7 40413825 2.99 SGD
In stock
G28 0.040 1.0 62 - 67 7.5 - +10 - -10 2.0 0.5 0.5   1Bag(10PC) 1 7.5 40413834 3.99 SGD
In stock
G28 0.040 1.0 62 - 67 8 - +10 - -10 2.0 0.5 0.5   1Bag(10PC) 1 8 40413843 6.99 SGD
In stock
G28 0.040 1.0 62 - 67 8.5 - +10 - -10 2.0 0.5 0.5   1Bag(10PC) 1 8.5 40413852 3.99 SGD
In stock
G28 0.040 1.0 62 - 67 9 - +10 - -10 2.0 0.5 0.5   1Bag(10PC) 1 9 40413861 3.99 SGD
In stock
G28 0.040 1.0 62 - 67 10 - +10 - -10 2.0 0.5 0.5   1Bag(10PC) 1 10 40413877 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 31
4 star 7
3 star 2
2 star 0
1 star 0
Review Rating: 4.72
40 Customer Reviews
The reviews are automatic translation.
Switch!
5
From Japan
On 2017-12-19 19:55:11
I needed a steel ball to turn on / off the light. I lost it during repair and I was worrying about what to do, where I had to find it. Thank you very much for helping me.
This review is about item#40413746.
For experiment
5
From Japan
On 2017-11-11 18:06:41
Surface finish, sphere accuracy seems to be good, and it can be used without trouble for the intended experiment.
This review is about item#38448191.
Parts used for the aperture ring of the camera lenses were lost, so it was used as a substitute for that.
5
From Japan
On 2017-10-02 16:14:16
It is satisfactory as the aperture ring can operate with good clicking feeling.
This review is about item#40413694.
Friction and wear test of dry coating
5
From Japan
On 2017-09-14 19:45:50
I used it in a ball on disk friction wear test. The factory of the prefecture that used the equipment also said that it uses monotalou, and it was able to use with confidence.
This review is about item#40413807.
Newton's cradle making
5
From Japan
On 2017-08-29 08:25:44
Accuracy was also good enough as goods I tried making it for child's summer holiday work, but it did not work well like a product
This review is about item#38448225.
BMX rear wheel hub bearing ball
5
From Japan
On 2017-05-30 09:04:41
I could not find it easily on other sites, but I was able to find it immediately at the monotalou. Moreover, it is made in Japan. When disassembling the rear wheel hub, the BB ball disappeared, and all it was replaced with a new one.
This review is about item#40413746.
Click ball of watch bezel
5
From Japan
On 2017-05-02 19:29:34
What I have been looking for forever is not here! I am satisfied.
This review is about item#40413651.
Toy roller
5
From Japan
On 2017-02-28 18:12:02
This size is currently used for parts of car toys. Currently the parts are not being produced and are being produced as a substitute for that part. If it had not been able to be run it could not be run. I was relieved to get it.
This review is about item#40413807.
Motor-driven car model parts
5
From Japan
On 2017-02-25 20:16:43
Actually, I thought I would like to order an iron ball that fits the car model, but I had a lot of trouble to match the size internally. This time, I was very satisfied. Thank you!
This review is about item#40413791.
Switch part for ventilator
5
From Japan
On 2017-02-22 16:25:04
When disassembling the switch with the old standard Mitsubishi ventilation fan maintenance, the bearing that was in was lost. I did not know how many millimeters I tried purchasing and tried 2.5 mm and 3 mm for roughly like this, but here it was Don Pissha.
This review is about item#40413737.

Related Products