Buy more than* S$200* and get FREE SHIPPING

Extension Cord

4.12 (8)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
15
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Cord Length (m) Rated Power (W) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Rated Power (W) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 Less than 1500 Straight plug Double coated code 1PC 1 HS-T2007W 38446457 -
Discontinued
[x]
2 Less than 1500 Straight plug Double coated code 1PC 1 HS-T2008W 38446466 -
Discontinued
[x]
3 Less than 1500 Straight plug Double coated code 1PC 1 HS-T2009W 38446475 -
Discontinued
[x]
10 1500 or less - 1PC 1 HS-E8016W 85945465 -
Discontinued
[x]
1 1500 or less - 1PC 1 HS-E8012W 85945422 -
Discontinued
[x]
2 1500 or less - 1PC 1 HS-E8013W 85945431 -
Discontinued
[x]
5 1500 or less - 1PC 1 HS-E8015W 85945456 -
Discontinued
[x]
3 1500 or less - 1PC 1 HS-E8014W 85945447 -
Discontinued
[x]
5 Less than 1500 Straight plug Double coated code 1PC 1 HS-T2010W 38446484 -
Discontinued
[x]
10 Less than 1500 Straight plug Double coated code 1PC 1 HS-T2011W 38446493 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Car polishing operation
3
From Japan
On 2016-06-10 14:49:08
Buy double action code short.
This review is about item#85945447.
For extension of vacuum cleaner
5
From Japan
On 2015-09-28 21:08:58
Because the making is solid, it seems to be long
This review is about item#85945465.
As extra extended cord
3
From Japan
On 2015-09-03 14:47:17
Because it was less expensive than others, it bought according to need.
This review is about item#85945431.
When using a personal computer
5
From Japan
On 2015-08-07 05:34:43
It is OK if you are cheap
This review is about item#85945422.
Input code of 1500 W equipment
5
From Japan
On 2015-03-16 20:00:25
It's softer and easier to use than I thought, better than anything cheap. .
This review is about item#85945431.
Power supply line of expansion outlet
3
From Japan
On 2014-11-14 14:12:34
no problem. The price was cheaper for the home center, but ... I bought it with other goods because it is troublesome to go buy.
This review is about item#85945447.
For extension of code at the time of event
4
From Japan
On 2014-03-06 07:56:15
It was heavier than I expected. I wonder if that is solid. I thought that if the code part was supple a little more easy to use. I am satisfied with the price.
This review is about item#85945456.
For microwave oven
5
From Japan
On 2013-03-05 14:29:55
When there is a distance from the outlet It is convenient to use with the energy saving tap.
This review is about item#38446484.