Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Barrier Reel BRS-605

4.73 (11)
Sheet Thickness (mm)
0.2
Sheet Width (mm)
60
...see all>
Product Options
ADD TO CART
Weight (g) Display Stroke (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Display Stroke (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Red plain (Max)5 430-7275 1PC 1 BRS-605J 45333461 -
Discontinued
[x]
- Paint freshly painted off-limits (Max)5 430-7259 1PC 1 BRS-605G 45333443 -
Discontinued
[x]
- Cleaning during off-limits (Max)5 430-7232 1PC 1 BRS-605D 45333425 -
Discontinued
[x]
- Please refrain from parking (Max)5 430-7241 1PC 1 BRS-605E 45333434 -
Discontinued
[x]
300 AUTHORIZED PERSONNEL ONLY Sheet: 5 404-6595 1PC 1 BRS-605C 49046541 63.99 SGD
In stock
- Red / white (Max)5 430-7267 1PC 1 BRS-605H 45333452 -
Discontinued
[x]
- Yellow/ black (Maximum) 5 389-0210 1PC 1 BRS-605A 38578854 63.99 SGD
In stock
- Yellow black + danger keep out (Maximum) 5 389-0228 1PC 1 BRS-605B 38578863 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Prevent intrusion of factory entrance
5
From Japan
On 2018-02-10 11:02:55
It was easy to install with magnets, easy to use and useful.
This review is about item#49046541.
Indication of prohibition to enter the workshop
5
From Japan
On 2017-06-17 20:17:22
Easily attached with a magnet on the pillar of the shutter very convenient
This review is about item#45333461.
At factory tour
4
From Japan
On 2017-02-04 14:54:45
It is easy to remove and easy to use with a magnet type.
This review is about item#38578854.
To prevent customers from touching the safety switches of equipment
4
From Japan
On 2016-05-27 14:34:53
Magnet was strongly stronger than I expected, so we are using it. Just pulling the roll is a point where the tape curls slightly and the appearance gets a little worse. I think that it is rounded because it is a device that can be pulled long, but it seems to be recommended for customers who are introduced if it is like 2 m straight.
This review is about item#45333452.
Display to the entrance / exit (opening) of the work place
5
From Japan
On 2016-03-30 15:21:37
I have been looking for products like this from a while ago. Because magnets are stronger than you can imagine, you can hold reel body and end parts even with small iron parts. We will be able to select wording that can be written on tape even if customized, or if we increase variations we will sell more.
This review is about item#38578863.
Display boards not covered when checking the switchboard
5
From Japan
On 2015-12-22 14:37:47
I bought it because it was used by another trader and it looked good for usability. It is easy to use as expected.
This review is about item#38578863.
When inspected
5
From Japan
On 2015-11-12 17:58:13
I think that it is easy to use.
This review is about item#49046541.
maintenance
5
From Japan
On 2015-11-11 15:06:46
It is easy to use.
This review is about item#38578863.
Prevention of invasion other than stakeholders in the barn
4
From Japan
On 2015-05-21 21:02:09
I am sorry that the direction I can withdraw is one direction. It might be better if it is pulled out in the opposite direction, or printed on the reverse side in the same way.
This review is about item#49046541.
Mixed part of charging and power failure during power failure work
5
From Japan
On 2014-05-14 15:47:06
I would like you to create something about 10 (m) in length.
This review is about item#38578863.

Related Products