Buy more than* S$200* and get FREE SHIPPING

Daisy Short Apron With Chest

4.44 (9)
Sash Width (cm)
2.5
Chest (cm)
92
Cuff Width (cm)
100
Clothes Length (cm)
65
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Navy 1Sheet 1 NS-20 38561783 18.96 SGD
In stock
Khaki 1Sheet 1 NS-20 38561792 18.96 SGD
In stock
Dark red 1Sheet 1 NS-20 38561801 19.20 SGD
In stock
Beige 1Sheet 1 NS-20 38561817 18.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
During work
3
From Japan
On 2017-03-24 16:29:08
The fabric is also strong, I think it is good for work. We will also purchase
This review is about item#38561792.
Used when funds are collected in "Local Neko Association" fund-raising bazaar
5
From Japan
On 2016-06-13 11:32:49
In order to sell small items cheaply, most are small change. It can be divided into small pockets and it is very handy. The color seems to be nice.
This review is about item#38561801.
Farm work
5
From Japan
On 2015-11-17 17:42:21
I wanted a neck-hat apron, so I immediately arranged a shoulder strap and re-made it to a neck-made apron. I also like the design that hips assretly.
This review is about item#38561792.
Work uniform assistance
5
From Japan
On 2014-11-18 08:21:23
We are mostly satisfied with fabric materials, colors, etc. As a personal hope, the skirt length is fine, but it is better if the ass is to be hidden completely by lengthening the fabric to be superimposed. Because behind middle packed ass can be seen. Then the pocket is a bit shallow so I am thankful that it is about 2 cm deeper. It's hard to find what you like because it's pretty easy to wrap design with a chest cover. Even if the price goes up, I will purchase.
This review is about item#38561801.
Shipment work and incidental work etc.
5
From Japan
On 2014-04-11 14:38:26
Because the waist strap is long, even a person with a very large size can wear it directly at the back and wear it. The pocket is also substantial, and as a company of the logistics industry doing various work, I am very satisfied.
This review is about item#38561801.
Kitchen work
3
From Japan
On 2014-03-25 22:24:02
The apron fabric was thin, and a hole was opened in a part of the seam. It is apron suitable for price. The design is not bad. Also, I liked the color with a very beautiful khaki color. It is good that sewing is good and the fabric becomes thicker a little. We are planning to order additional items if durability is good.
This review is about item#38561792.
Used for work
4
From Japan
On 2014-02-09 15:50:22
It is easy to use regardless of height. It does not get in the way when working. Red is a calmful color.
This review is about item#38561801.
Worn during work
5
From Japan
On 2013-10-10 21:49:50
The length is not too long, just right. I like the khaki color.
This review is about item#38561792.
cooking
5
From Japan
On 2013-03-29 14:37:33
Adjustment of shoulder straps (button position has been changed) so it is easy to fit on your body.
This review is about item#38561801.

Related Products