Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wall Clock

5.00 (1)
Battery Life
About 1 year
Batteries
AA (manganese) x1
Functions
Sweep second
Dimensions (Diameter phi x Thickness) (mm)
340x47
Weight (kg)
1.1
Material
Plastic frame, glass (front)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 KX608W 38446597 74.99 SGD
Shipped after 2018-06-25
Black 1PC 1 KX608K 38446606 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
New gift celebration gift
5
From Japan
On 2015-12-22 18:38:11
Simple, numerical is big and it is very easy to see.
This review is about item#38446597.

Related Products