Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Wall Clock

4.67 (3)
2014 TRUSCO Published Page
2-3089
Battery Life
About five years
Batteries
Lithium button battery SB-T53 (CR2477) x1
Functions
Sweep second (per second start)
Dimensions (Diameter phi x Thickness) (mm)
350x34
Weight (kg)
0.95
Material
Metalframe(stainlesssteel,hairlinefinish),glass(front)
TRUSCO Part Number
000-6769
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KH409S 38446895 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Private use. I use it in the living room.
4
From Japan
On 2015-10-15 02:51:42
It is simple and easy to see. Accurate and secure. However, I am concerned about the sound and the sound in the middle of the night. Because it was sweep second, I thought that there was no sound, but it may be useless because it is large. It was not for living room.
This review is about item#38446895.
Work site
5
From Japan
On 2015-08-07 14:45:36
It was about the size, the price, the battery life and the satisfactory product, additionally purchased.
This review is about item#38446895.
Time confirmation
5
From Japan
On 2014-10-03 14:00:29
The 40 cm diameter clock used for 30 years at the factory has stopped moving. Purchased as an alternative. Naturally it is best to replace 40 cm with 40 cm, but as the price becomes 40 cm, the price will be one digit UP! Syngilea Nay! So, this KH 409 S was chosen as a simple, extra letter as few as possible, if visibility is good even if it is 35 cm. As expected, it is excellent in visibility, and it is used without any discomfort at all. As a precaution, because it is not a radio clock, the time will not fit you without permission. The battery is a rare item called CR 2477. Although it treats it with Monotaro, is there any problem?
This review is about item#38446895.

Related Products