Buy more than* S$200* and get FREE SHIPPING

Atomic Wall Clock

4.60 (5)
Hygrometry Range (%)
25%RH to 85%RH
Battery Life
About 1 year
Batteries
3 (manganese) x 2
Functions
Wave correction (Auto Tune 40kHz/60kHz / receiver OFF with) Until the year 2099 full auto calendar function Temperature humidity display 12-Hour / 24-hour format switch type For both male and female For Postfix w/stand Gypsum Board for accounts paya
Temperature Measurement Range (deg C)
0 to 40
Measurement Pricision
+/-0. 2 degree C '+/-0. 8% RH AT 25 degree C
Dimension (mm)
170 X 260 x 27 (State / 162 x 250 x 82 set)
Material
Plastic frame (White Pearl coating), glass (front)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SQ424W 38446992 57.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Tabletop eyes became distant mother
5
From Japan
On 2017-02-09 14:42:27
This until the update for the desktop, the character is also big, we are willing very easy to see the mother.
This review is about item#38446992.
Looking to same family gatherings
4
From Japan
On 2016-04-14 13:41:04
I want if there is a little width is also
This review is about item#38446992.
Time confirmation from afar
4
From Japan
On 2016-02-10 18:12:26
Border was surprisingly large. It is difficult to understand because only not out overall dimensions, but it is a small liquid crystal part than to imagine. Reception state of radio waves very well, other digital radio clock gave me moving even in places you do not want the radio wave reception.
This review is about item#38446992.
For confirmation of the time.
5
From Japan
On 2015-10-15 15:52:37
Easy to see the character display is large. I purchased at the time of the discount we are happy to be available very cheaply than buying in the open market.
This review is about item#38446992.
Temperature of the room, the humidity can be seen at a glance
5
From Japan
On 2015-08-31 10:06:47
Temperature of the room, because the humidity can be seen at a glance, moreover, have survived because easy to see the time. You two were purchased, One, but entered the radio wave does not become bad (the room is bad) radio clock. But, it does not usually a problem because it can be used in.
This review is about item#38446992.

Related Products