Buy more than* S$200* and get FREE SHIPPING

General-Purpose Pressure Gauge, Star Gauge Ф60

4.50 (18)
Material (connection)
Brass
Material (case)
SPC
Connection Thread
G1/4
Outer Diameter (phi mm)
60
...see all
Product Options
ADD TO CART
Pressure Range (MPa) Pricision Case Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Range (MPa) Pricision Case Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 0.25 +/-2.5%FS Vertical A-type (without border) - 1PC 1 AT1/4x60x0.25MPa 38474581 15.92 SGD
In stock
0 to 0.5 +/-2.5%FS Vertical A-type (without border) - 1PC 1 AT1/4x60x0.5MPa 38474606 15.92 SGD
In stock
0 to 2 +/-2.5%FS Vertical A-type (without border) - 1PC 1 AT1/4x60x2MPa 38474642 15.92 SGD
In stock
0 to 6 +/-2.5%FS Vertical A-type (without border) - 1PC 1 AT1/4x60x6MPa 38474676 28.32 SGD
In stock
0 - 0.1 +/-2.5% FS Vertical A-type (without border) - 1PC 1 AT1/4x60x0.1MPa 38474572 21.41 SGD
In stock
0 - 0.16 +/-2.5%FS VERTICAL TYPE A TYPE(WITHOUT EDGE) 321-3820 1PC 1 AT1/4x60x0.16MPa 36975897 21.41 SGD
In stock
0 - 0.4 +/-2.5%FS VERTICAL TYPE A TYPE(WITHOUT EDGE) - 1PC 1 AT1/4x60x0.4MPa 38474597 15.92 SGD
In stock
0 - 0.6 +/-2.5%FS VERTICAL TYPE A TYPE(WITHOUT EDGE) - 1PC 1 AT1/4x60x0.6MPa 38474615 15.92 SGD
In stock
0 - 1 +/-2.5%FS VERTICAL TYPE A TYPE(WITHOUT EDGE) - 1PC 1 AT1/4x60x1MPa 38474624 15.92 SGD
In stock
0 - 1.6 +/-2.5%FS VERTICAL TYPE A TYPE(WITHOUT EDGE) - 1PC 1 AT1/4x60x1.6MPa 38474633 15.92 SGD
In stock
0 - 2.5 +/-2.5%FS VERTICAL TYPE A TYPE(WITHOUT EDGE) - 1PC 1 AT1/4x60x2.5MPa 38474651 15.67 SGD
In stock
0 - 4 +/-2.5%FS VERTICAL TYPE A TYPE(WITHOUT EDGE) - 1PC 1 AT1/4x60x4MPa 38474667 25.77 SGD
In stock
0 - 10 +/-2.5%FS VERTICAL TYPE A TYPE(WITHOUT EDGE) - 1PC 1 AT1/4x60x10MPa 38474685 28.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 2
3 star 0
2 star 1
1 star 1
Review Rating: 4.50
18 Customer Reviews
The reviews are automatic translation.
For replacing the tire air gauge
1
From Japan
On 2017-05-18 08:32:15
Accuracy is fine, but there was a bend in the needle from the beginning. Since I noticed since installing it is obviously a defective item although I do not think about return exchange. I think that the product check of the manufacturer is too sweet.
This review is about item#38474615.
I use it as a hobby as an air pressure gauge.
4
From Japan
On 2016-12-09 15:12:00
I was looking for a pressure gauge with a small scale on the order of 0.2 MPa, and I arrived at this product. The size is reasonable, and it is good to see the needle board better than anything else. I think I will order again.
This review is about item#38474581.
For confirming the air pressure of the machine
5
From Japan
On 2016-11-26 16:34:38
Because the accuracy of the pressure gauge attached with the original was not good, I exchanged it. As expected it is made in Japan. It displays with an accurate numerical value. The price was also cheap so it was good.
This review is about item#38474624.
Improvement of floodwater discharge
5
From Japan
On 2016-10-19 22:46:34
I am satisfied that the result as expected is obtained.
This review is about item#38474581.
Hydrostatic test
5
From Japan
On 2016-09-29 16:53:16
It was saved by prompt response. I was glad that I was in time for work.
This review is about item#38474676.
I used it for the pressure gauge of the water purifier.
2
From Japan
On 2016-06-07 22:41:35
1/4 is tough if you do not thin the seal tape. He did not go straight to the screw on the female side. In the female thread part of GJ, the mountain may not be fitted, but I did something with a seal tape.
This review is about item#38474633.
Used for one product
5
From Japan
On 2016-02-08 14:47:13
Especially none, price is a bit high. It's weak against a bit of shock.
This review is about item#36975897.
Water absorption pump
5
From Japan
On 2016-02-01 11:03:47
It is cheap and rich in standards and it is better to save the trouble of going to buy far away
This review is about item#38474624.
Internal pressure of gas can
5
From Japan
On 2015-12-21 15:17:37
Cheap (price) easy to see (size is large) Many types (pressure scale)
This review is about item#38474633.
Exchange of pressure gauge of engine compressor
5
From Japan
On 2015-09-10 17:00:12
Since the compressor is an engine specification, the needle will shake, but I am almost satisfied.
This review is about item#38474633.

Related Products