Buy more than* S$200* and get FREE SHIPPING

General-Purpose Vacuum Gauge, Star Gauge Ф60

5.00 (2)
Purpose
Measurement of air, water, oil, etc., Measurement of air, water, oil, etc.
Pressure Range (MPa)
0 - -0.1
Material (connection)
Brass
Material (case)
SPC
Connection Thread
G1/4
Pricision
+/-2.5%FS
Outer Diameter (phi mm)
60
Case Shape
VERTICAL TYPE A TYPE(WITHOUT EDGE)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AT1/4x60x-0.1MPa 38474694 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Ceramic machined parts
5
From Japan
On 2016-02-08 20:19:23
It is useful with less meter madness.
This review is about item#38474694.
Synchronization of motorcycle carburetor
5
From Japan
On 2015-11-17 19:23:08
Although it was inexpensive, the goods are solid and we are very satisfied with the reliable level only for measuring instruments.
This review is about item#38474694.

Related Products