Buy more than* S$200* and get FREE SHIPPING

Tough Socket Bit

Dimension L3 (mm)
61
Dimension L2 (mm)
22
Dimension L1 (mm)
6.5
...see all
Product Options
ADD TO CART
Compatible Bolt (Metric thread) Dimension d (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Bolt (Metric thread) Dimension d (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 13.5 8 1PC 1 A-51873 38463257 10.45 SGD
In stock
M6 16 10 1PC 1 A-51895 38463266 12.42 SGD
Shipped after 2017-03-06
M4 13.5 7 1PC 1 A-51867 38463241 10.77 SGD
Shipped after 2017-03-06
ADD TO CART

Related Products