Buy more than* S$200* and get FREE SHIPPING

Transformers AE21 Series

Secondary Voltage (V)
R100/110
Primary Voltage (V)
180/R200/220
...see all>
Product Options
ADD TO CART
Insulation Assortment Tightening Torque (N ? m) Compatible Electric Wire (mm2) Dimension W (mm) Standard Dimension H (mm) Specification Dimensions L (mm) Weight (kg) Mounting holes (A x B) (mm) Dimensions WP (mm) Bis of Nominal Dimensions LP (mm) Terminal Block Phase Number Capacity (VA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Assortment Tightening Torque (N ? m) Compatible Electric Wire (mm2) Dimension W (mm) Standard Dimension H (mm) Specification Dimensions L (mm) Weight (kg) Mounting holes (A x B) (mm) Dimensions WP (mm) Bis of Nominal Dimensions LP (mm) Terminal Block Phase Number Capacity (VA) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.6-0.9 - 135 - 125 - 105 4.4 7x14 Ucut 108 M3 82 TEV158 - 300 1pc 1 NESB300AE21 38448532 119.99 SGD
In stock
B species 1.4-1.8 (Maximum) 5.5 140 JEM1333 compliance 150 With shield 133 6.8 7x14 Ucut 109 M4 110 TEV308 Single-phase 500 1PC 1 NESB500AE21 38448541 159.99 SGD
Shipped after 2018-02-27
- 0.6-0.9 - 95 - 100 - 88(76) 1.2 5x10 Ucut 75 M3 56 TEV158 - 50 1pc 1 NESB50AE21 38448505 52.99 SGD
Shipped after 2018-02-27
- 1.4-1.8 - 180 - 190 - 171 17 8x16 Ucut 140 M4 140 TEV308 - 1.5K 1pc 1 NESB1500AE21 38448575 269.99 SGD
Shipped after 2018-02-27
- 1.4-1.8 - 215 - 270 - 200 26 8x16 Ucut 180 M4 160 TEV308 - 3K 1pc 1 NESB3000AE21 38448593 499.99 SGD
Shipped after 2018-02-27
- 1.4-1.8 - 175 - 270 - 200 19 8x16 Ucut 145 M4 160 TEV308 - 2K 1pc 1 NESB2000AE21 38448584 379.99 SGD
Shipped after 2018-02-27
- 0.6-0.9 - 105 - 110 - 88(88.5) 1.8 5x10 Ucut 83 M3 66 TEV158 - 100 1pc 1 NESB100AE21 38448514 76.99 SGD
Shipped after 2018-02-28
- 0.6-0.9 - 125 - 115 - 96 3.2 5x10 Ucut 100 M3 76 TEV158 - 200 1pc 1 NESB200AE21 38448523 88.99 SGD
Shipped after 2018-02-28
- 1.4-1.8 - 165 - 150 - 133 9.5 7x14 Ucut 134 M4 110 TEV308 - 750 1pc 1 NESB750AE21 38448557 199.99 SGD
Shipped after 2018-02-27
- 1.4-1.8 - 150 - 190 - 171 12 8x16 Ucut 115 M4 140 TEV308 - 1K 1pc 1 NESB1000AE21 38448566 219.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products