Buy more than* S$200* and get FREE SHIPPING

My Kitchen Bleach

4.56 (9)
pH
Alkaline
Ingredients
Sodium hypochlorite (chlorine), surfactant (alkyl amine oxide), sodium hydroxide
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(600mL) 1 - 38452251 1.29 SGD
Shipped after 2017-05-29
1PC(1500mL) 1 - 38452267 2.83 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Bleached
5
From Japan
On 2016-12-30 17:31:19
I think that good. Because the standard items of rocket soap, Anything without worrying about, you can use without any problems.
This review is about item#38452251.
Take Chashibu, bleaching, etc. of the cloth
3
From Japan
On 2016-10-22 11:23:52
Since the refusal, whether cracked the bottle, but do not know whether the lid is the loose, outer box was Gusshori broken big. Since the trouble delayed delivery time of goods shipped, since then in worry, we stop the repeat. In the past, real harm if not, since the packing damage had often, I feel that finally,.
This review is about item#38452267.
Disinfection of tableware
5
From Japan
On 2016-02-14 06:05:13
The manufacturer's goods and components are the same I think that it is sufficient for this.
This review is about item#38452251.
It is a commodity comparable to commercially available bleach.
5
From Japan
On 2015-11-02 18:03:19
I bought it because it was cheap. It was a cheaper price than a neighborhood drug store and usability was such a bleach that the difference was not felt. However, repeat is undecided as it is not enough to buy for this purpose.
This review is about item#38452267.
Sterilization
5
From Japan
On 2015-11-02 10:48:12
It is also purchase.
This review is about item#38452251.
Disinfection etc.
3
From Japan
On 2015-09-23 19:01:41
I thought that it was wrong because the chlorine smell was thin compared to major bleach, but I was relieved that it would not be problematic when actually used
This review is about item#38452267.
To remove tea
5
From Japan
On 2015-03-11 09:22:36
As long as the coffee cup stain level, it fell immediately with pickles. The smell was not too tight.
This review is about item#38452267.
Disinfection of dishes such as bleaching of dishes and towels
5
From Japan
On 2014-07-23 15:20:18
The price is reasonable with general bleaching agents. The feeling of use is the same as those of other companies. However, I think there is a smell peculiar to the bleaching agent so that it would be better to have a fragrance scent. Also, I think that it is good if we can see the remaining amount from the outside of the container.
This review is about item#38452267.
Bleaching tea in tea bowls
5
From Japan
On 2013-10-31 19:42:49
Bleaching is done about twice a month, but tea bowls fall cleanly. It can be used without problems.
This review is about item#38452251.