Buy more than* S$200* and get FREE SHIPPING

Automatic Cool/Hot Drink Holder, "CAR FETERIA"

5.00 (1)
Caution
There are cases you cannot install, depending on the shape of the drink holder, cigar socket
Current Consumption (A)
(Cold)2.5(temperatures 2.0
Power Supply Voltage (V)
DC12
Cord Length (m)
0.55
Operating Temperature Range (deg C)
0 - 50
Weight (g)
(Main unit) 440, (mug) 164
Dimension (mm)
(MAIN UNIT) 85 W X 123 D X 80 H
Material
(MAIN UNIT) (MUG), ABS PLASTIC + ALUMINUM SILICON RUBBER + STAINLESS STEEL + LID, PP, (DRINK HOLDER ADAPTER) ABS
Performance
-> cold outside from-18 degree c (outside cannot freeze a temperature below 18 degree c or) > (Maximum) 55 degree c temperature
Set Contents
Unit, drink holder adapter, exclusive mug, cold / hot selector switch cigar socket
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NNW-CF001 38452565 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gifts to acquaintances (for drinking cold-warm in private within)
5
From Japan
On 2013-09-07 06:43:29
Easy to use and easy to use and instructions are hard to understand, acquaintance a result of the use is very pleased. Drive had to say that was fun.
This review is about item#38452565.

Related Products