Buy more than* S$200* and get FREE SHIPPING

Smart-Phone Pocket

5.00 (1)
Purpose
Corresponds to allmost all smartphones such as iPhone4, iPhone3G, 3GS, Xperia Phone, LYNX / GALAXY / IS03
Compatible Range
(Permissible load) below 150 g (storage size) items width 55 mm and 65 mm inclusive, less than 14 mm thickness of the goods
Weight (g)
75
Dimension (mm)
75Wx23Dx75H
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FIZZ-886 38453362 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Retention of smartphone
5
From Japan
On 2013-12-22 20:24:20
The material is soft, with a spacer, it is the best as a "simple" smart holder. I have an iPhone (with a cover), but it was perfect with a spacer.
This review is about item#38453362.

Related Products