Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

VT Meter Clock

4.29 (7)
Weight (g)
150
Color
Black
Dimension (mm)
133x18x31H
Specification
[Radio clock function] Receiving electric wave/long wave JJY(standard radio). Received frequency/Fukushima long wave stations (40 kHz) Kyushu long wave station (60 kHz) Battery /CR2032 battery Battery life/about 1 year(Receiving 4 times and alarm 1 time) Display/Month,Date, Day of the Week, Hour, Minute, Second, electric wave level Auto receive /4 times a day [Volt-Meter function] Power suply/DC12V(input from car plug) Display range/ 9 to 16V Resolution/0.1V measurement accuracy+/-0.5V warning voltage/1..5V or less and 16V or more [Thermometer function] Temperature display range/(inside air temperature indicator)-20 to 50 degree C, (outside air temperature indicator) -50 to 70 degree C
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FIZZ-890 38453457 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Light truck battery, monitoring of alternator
5
From Japan
On 2017-03-21 19:35:09
This item is No. 1 to monitor the state of charge while driving. I would like to use it for trucks and heavy machinery if there are goods with 24 V specification as well.
This review is about item#38453457.
Battery condition monitoring
4
From Japan
On 2015-11-10 12:03:08
Voltage display did not come out, so I thought that it was initial malfunction, inquired the vendor, after using the power connection, I used the full power at the first time display (catch of the clock signal) and the display of the clock is over There was an explanation that voltage display is done from. Since such a thing was not written in the manual, I thought it was a breakdown but I was satisfied to hear the explanation. Besides, now the radio waves in Fukushima stopped during the day and seemed to be signaling in the middle of the night, after all it was confirmed that the display turned out the next morning and it was not a malfunction and I was relieved . Although it is a display part, it is good to be able to choose your own easy-to-see display because you can choose between Blue and Red. I saw the blue display clearly. Although it is satisfactory from the price, it became this evaluation as detailed explanation became.
This review is about item#38453457.
Car clock
4
From Japan
On 2015-02-06 16:50:23
Visibility is good and usability is good.
This review is about item#38453457.
Main clock
4
From Japan
On 2014-11-12 15:27:17
It is good to be able to display up to the outside air temperature. I feel that the liquid crystal backlight is a little dark ~.
This review is about item#38453457.
Automotive accessories Clock and temperature display
5
From Japan
On 2014-02-01 17:49:14
Naporekkusu goods have been favorite than before, you can know the exact time with the radio clock. The temperature display and the voltage display are used as "extra", but the accuracy is good. (I measured) There is no problem in practical use.
This review is about item#38453457.
Voltage check of the battery installed in each vehicle
5
From Japan
On 2014-01-27 15:59:41
It is a radio clock, voltage is digital, and it is easy to see. I think that it is a good product.
This review is about item#38453457.
Voltage monitor of the motorcycle
3
From Japan
On 2013-05-26 01:46:06
Somewhat horizontal size is large, but it is within the allowable range. The performance of the thermometer is not so serious. There is no problem with the sensitivity of the radio clock. The voltmeter is measured as low as approximately 0.1V to 0.2V. A voltmeter is a bonus.
This review is about item#38453457.

Related Products