Buy more than* S$200* and get FREE SHIPPING

Voltage Meter Clock

3.33 (3)
Weight (g)
185
Dimension (mm)
120x18x30H
Specification
Radio clock function] Rx frequency (standard radio) receiving radio waves / LF JJY / Fukushima Longwave stations (40 kHz) Kyushu Longwave station (60 kHz), using battery /CR2032 battery life / 1 year (one time alarm receiving four times as), see contents
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FIZZ-880 38453475 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Mounting on my car
4
From Japan
On 2015-09-15 08:55:19
I wanted a voltmeter and bought it. It is easy to install and it is good to have a clock that always displays, even if IG is not turned on.
This review is about item#38453475.
Installed on the driver's seat dashboard of the vehicle
5
From Japan
On 2015-07-16 09:54:36
I am using it in Tokyo, but as expected it is a radio clock. I am listening to the radio while driving, so I often look to see if it fits in the timetable. Even if it is in the valley of a skyscraper, it is about 0.05 second behind accurately. Although the voltmeter is used as a guide, I was able to recognize that there is quite a change when starting up or lighting up. I am satisfied with this satisfactorily, but since other companies have come out with thermometers at similar prices, I think that it is good to choose as necessary.
This review is about item#38453475.
Time and battery voltage check
1
From Japan
On 2013-06-18 15:58:35
I bought it because I can check the power generation voltage while driving with a friend's car, radio clock and voltmeter together. The display disappeared in 2 hours after installation (I thought that the attached battery is like this) I changed the battery. The next morning it is out of batteries already. Thinking that it was a 100 yen battery, did you decide correctly? I replaced it with a battery, but after two hours it ran out of batteries. Everything is not this, but I think this is a bad product.
This review is about item#38453475.

Related Products