Buy more than* S$200* and get FREE SHIPPING

Car Atomic Clock

4.29 (7)
Weight (g)
75
Dimension (mm)
80x16x31H
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FIZZ-940 38453545 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Fit in car
5
From Japan
On 2018-04-24 15:10:17
Since it is a radio clock, it will not go crazy for time, so it is the best. .
This review is about item#38453545.
For cars
5
From Japan
On 2018-02-15 13:58:21
I bought it because I thought that the price was cheap and I understood the time, but the function is more than expected I did good shopping.
This review is about item#38453545.
To a motorcycle
5
From Japan
On 2017-05-18 16:16:26
Compact and radio clock The accurate time display is attractive. It would be even better if the durability is better
This review is about item#38453545.
Mounting on cappuccino
5
From Japan
On 2016-12-12 07:42:01
It is battery operated. It was small size and easy to see cappuccino was just right size. Unlike what was previously installed, it is a radio clock, so it is always best to know the exact time.
This review is about item#38453545.
I see it when I get in the car.
4
From Japan
On 2013-12-12 16:59:13
Although it is easy to see in the daytime, in the evening it gets dark and the inside of the car becomes dark, making the light necessary. I think that a little ingenuity is necessary.
This review is about item#38453545.
For automotive use
1
From Japan
On 2013-03-13 15:27:45
The back light does not turn on. After disassembling it, the solder of the switch was peeling off. It is completely defective.
This review is about item#38453545.
Honda Fit Cabinet Clock
5
From Japan
On 2013-01-20 17:21:12
Since we only have a look at the car navigation screen for Honda Fit 's car clock, I bought it. Convenient.
This review is about item#38453545.

Related Products