Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

PET Bottle Humidifier

Tank Capacity
Available up to 500mL PET bottles
Maximum Humidifying Amount (mL/h)
200
Compatible Floor Area
Wooden: - about three tatami prefab: - about 6 mats
Body Dimensions (Width x Depth x Height) (mm)
115x170x200
Continuous Opreration Time (hours)
About 2.5 (500mL plastic bottle is used)
Cord Length (m)
1.8
Power Consumption (W)
150
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 KP-C053W 75926471 -
Discontinued
[x]
Pink 1PC 1 KP-C053P 75926462 -
Discontinued
[x]
ADD TO CART