Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Armrest Pocket

4.67 (3)
Dimensions (Height H x Width W x Depth D) (mm)
320x220x65
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EH-168 38462837 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Auxiliary pocket
5
From Japan
On 2016-07-13 15:10:24
It is used as an additional pocket of the bus seat. I am using it without problems.
This review is about item#38462837.
Dashboard side basket
4
From Japan
On 2015-01-17 02:33:30
It was inconvenient because there was no key place for my car. Buy an armrest pocket, fold the lid part in three and push it in to the hem of the dashboard and then fix it as another accessory case. It feels convenient to touch a calf of the left foot for a while but it is fairly convenient.
This review is about item#38462837.
Attached to the armrest of a car
5
From Japan
On 2014-07-17 16:33:34
It is very convenient. It was a touch that I finally met with a small piece I wanted.
This review is about item#38462837.

Related Products