Buy more than* S$200* and get FREE SHIPPING

Large Bushing Type Push Button Switch S Series

5.00 (2)
Circuit
Single-pole, single-throw
...see all>
Product Options
ADD TO CART
Insulation Resistance Withstand Voltage Current Capacity Dimensions A (mm) Terminal Terminal Shape Functional Opreration Standard Electrical Opening and Closing Durability Number of Poles Mechanical Opening and Closing Durability Contact Specification Current Capacity (A) Contact Resistance (mohm) Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Insulation Resistance Withstand Voltage Current Capacity Dimensions A (mm) Terminal Terminal Shape Functional Opreration Standard Electrical Opening and Closing Durability Number of Poles Mechanical Opening and Closing Durability Contact Specification Current Capacity (A) Contact Resistance (mohm) Insulation Resistance (Mohm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC 500V 200Mohm more For more than one minute AC 1.0kV Resistive load / 3A AC125V, 2A AC250V - Solder - ON- <OFF> - More than 10,000 - 30,000 times or more - - (At DC2 to 4V 100mA) 10 - 1PC 1 SB-4011N/C 75801835 7.99 SGD
Shipped after 2018-02-28
- For more than one minute AC1.0kV - 22 - Solder terminal Momentary <ON> is <> - OFF UL, CSA More than 10000 times 1 30000 times or more Silver Resistance load 3A 125V AC 2A 250V AC 10 or less (DC2 - 4V 100mA) 200 or more (DC500V) 1PC 1 SB-4011N/O 08600532 8.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a bike switch
5
From Japan
On 2018-01-20 10:47:33
It is used with a waterproof cover. I have been using it several times since several years but since I can use anything without problems, I think that I will continue to use it from now on.
This review is about item#8600532.
ON / OFF of starter motor
5
From Japan
On 2016-12-03 16:06:56
Is there a small size and sufficient contact capacity, the strength of the soldering terminal? Is it?
This review is about item#8600532.

Related Products