Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hanging Wheel

5.00 (2)
Purpose
Assists at the time of boarding and getting off , as well as accessories
Outside Diameter (phi) x Overall Length (mm)
105x250
Material
Plastic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BG-831 38463424 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For in-car use
5
From Japan
On 2017-07-17 05:22:12
It is not a toy and good design. The price is also cheap. I think that there is a triangle with possession like a train leather.
This review is about item#38463424.
On board
5
From Japan
On 2014-07-11 14:11:21
I bought it because the arm is tired when the seat is low and unstable and grasping overhead grip by hand. Although it does not have a problem in terms of height when used, it is about Tsuriwa hit when getting on and off.
This review is about item#38463424.

Related Products