Buy more than* S$200* and get FREE SHIPPING

Super Cal Wheel Cover

3.67 (12)
Purpose
Dress up wheels
Color
Chromium plating
Material
ABS resin
...see all>
Product Options
ADD TO CART
Compatibles Wheel Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatibles Wheel Size (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 1Set(4Sheet) 1 BX-450 38463555 97.99 SGD
In stock
13 1Set(4Sheet) 1 BX-451 38463564 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 1
1 star 2
Review Rating: 3.67
12 Customer Reviews
The reviews are automatic translation.
To car dressing up
5
From Japan
On 2018-01-24 15:15:08
The car that has a cheap wheel cap is preeminent for Imechen effect only by this thing.
This review is about item#26603194.
Dress up
4
From Japan
On 2017-06-20 11:05:39
I think that it is such a specification (considering heat dissipation) that the gap opens at the time of installation. There are also plating in plastics, plating strength durability is not very good. Clouding due to aging comes out.
This review is about item#38463564.
Component replacement
3
From Japan
On 2017-04-19 01:36:54
I used it without any problem in particular! I used it without any problem in particular!
This review is about item#38463555.
Attach to customers' vehicles
4
From Japan
On 2017-02-21 15:04:03
Depending on the shape of the wheel there is also a weak mate, so unless you are careful it may be disengaged while driving.
This review is about item#38463555.
Used for wheels of light cars
4
From Japan
On 2016-11-08 15:41:19
The texture of design and plating is the best, but the fit is not good. There is a gap between the cover and the wheel a little, I am worried whether it will come off. I think that it would be perfect if you shorten the feet biting the wheel by about 5 mm.
This review is about item#38463564.
Dress up ☆
5
From Japan
On 2016-10-16 13:41:54
The image of the car was very nice. I like it very much.
This review is about item#38463564.
Automobile
5
From Japan
On 2016-04-27 22:19:06
Not bad. Price rank
This review is about item#38463555.
I bought it for winter steel wheels.
1
From Japan
On 2016-01-14 18:23:09
I wore and flew in 5 minutes of things. Fortunately, I have fallen in the field, so I picked it up but I'm sorry. I am trying not to come off with double sided tape now.
This review is about item#38463555.
I used it for dressing up
2
From Japan
On 2015-10-02 18:45:49
Slightly smaller than past purchase and loose feeling I wonder if it was too tight before.
This review is about item#38463555.
Replacing the wheel cover
1
From Japan
On 2015-06-11 11:36:31
H26 year scrum van grade: buster 12 inch. Wheel cover. Exchange for. Buy did. During traveling, all 4 pieces have come off. I am doing a job involving the car, but this is my first time. It is very disappointing.
This review is about item#38463555.

Related Products