Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

General Purpose Rear Spoiler

4.67 (3)
Section Dimensions (mm)
15x35
Overall Length (mm)
1200
Material
TPVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BX-407 38463616 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I used it for a bonnet spoiler
4
From Japan
On 2017-05-08 22:54:07
There is some degree of hardness, and it is possible to install more closely to the curvature by using a hair dryer for installation. The double-sided tape can be relieved because it has pretty firm things.
This review is about item#38463616.
Used as bonnet spoiler
5
From Japan
On 2016-03-16 02:57:40
I used it as a bonnet spoiler as the hood was scratched. I like it quite a bit because of the price.
This review is about item#38463616.
Mounting in the company's car
5
From Japan
On 2014-10-10 14:28:01
Length was adjusted just for yourself Good packing Long box was made so it was good to install immediately
This review is about item#38463616.

Related Products