Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Mega Ultra 5LED Bike Rear Light

3.65 (34)
Lighting Time
About 20 H
Compatible Pipe Diameter (phi mm)
About 20-25
Main Part Dimension (mm)
About 70 x 40 x 25
Power
Alkaline AAA batteries x 2 book (sold separately)
Material
(Main body) ABS, PS, pp, PVC and steel (MOUNTING PARTS) PP / PVC, STEEL
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 7894 38463661 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 16
4 star 5
3 star 3
2 star 5
1 star 5
Review Rating: 3.65
34 Customer Reviews
The reviews are automatic translation.
Attached to the bicycle
2
From Japan
On 2014-04-07 20:43:47
It attached to the MTB, but was broken point to adjust the angle when it exceeds a step.
This review is about item#38463661.
Son and for your MTB
4
From Japan
On 2014-03-18 13:34:55
Properly clung users had glowing. Son of MTB was worried that Do, or difficult to see because it with mud, but there also be shifted mounting is slightly to the right, there is no problem visibility from the rear vehicle at the time of the left running of the road. Also although the shifts to the right, the risk of damage during the fall because it does not protrude to the outside of the seat I think that low. Making is different from the luxury goods, but we expect the range to withstand the use somehow. Lighting mode rich in children is willing, but the button there is only one does not turn off only after all the switching of lighting mode once to light. Since the price is there very cheap thing, it did ★ five if you can turn off one shot in the button press and hold, and the like.
This review is about item#38463661.
The tail lights of the electric bicycle
5
From Japan
On 2014-01-21 16:15:32
But it is dangerous if you do not put a tail light Nde electric cycle running well Dangerous does not have only a reflection plate. I wonder if a little is safe and secure because it stands out well from behind!
This review is about item#38463661.
Purchased as a bicycle of the backlight has not yet been used.
1
From Japan
On 2013-11-17 08:28:30
When the inspection before installation, not feeling that at the stopper. Fall in use can be considered.
This review is about item#38463661.
On the bike
2
From Japan
On 2013-10-25 13:38:05
Was an attempt to install the cross bike was not attached thicker seat post. It was made to forcibly mounting used but I have cracked plastic. I think that it is sufficient to describe the post diameter.
This review is about item#38463661.
Second purchase of
3
From Japan
On 2013-10-24 21:54:24
But now non-lit until the battery replacement in the previous same type, was purchased with the intention of this disposable.
This review is about item#38463661.
Rear light of bicycle
2
From Japan
On 2013-10-23 13:37:12
Because it was fixing force is weak likely to write the main body of the holder was fixed with self-fusing tape and tie wraps Was fixed with self-fusing tape also serves as waterproof also opening and closing parts of the body The seat post in the diameter of the mounting band is thin 27.2mm was exchanged in other bands so could not be used 20km was driving at night as is lit. Since there is also the fixed force of the body and the band is not built when the drop is almost no I want to improve rear lights I'd like to see so that the firm can be fixed with screws or the like
This review is about item#38463661.
bicycle
4
From Japan
On 2013-10-16 21:34:42
Mounted on a mountain bike for children. I am using eneloop. Since about half a year not far problem in use were purchased two eyes.
This review is about item#38463661.
Over-the-counter sales and auction
3
From Japan
On 2013-10-04 13:27:14
Immediately was the discount after the purchase became uncomfortable. Although products are good, total ¥ 3000 or more even cash-on-delivery fee and delivery fee is to be funny Tiger. If you also order on the same day in other companies in the manufacturer to a certain total amount also postage and cash-on-delivery commission is free. I want you to be an improvement.
This review is about item#38463661.
Folding bike Rear Light
5
From Japan
On 2013-09-13 20:39:49
There are similar products in HyakuHitoshi, but the design is like better here.
This review is about item#38463661.

Related Products