Buy more than* S$200* and get FREE SHIPPING

4Way LED Hammer Light With Emergency Escape Function

4.14 (14)
Caution
Batteries are not included.Battery is required to purchase separately for use (Use two AA batteries)
Purpose
Emergency and disaster preparedness, household and car.
Number of Using LED (Piece)
(LED LIGHT) 1 (Neon Valve), TIME 9 HOURS
Lighting Time
(LED LIGHT) 36 (Neon Valve), TIME 4 HOURS
Battery
AA alkaline battery x 2 book (sold separately)
Main Unit Dimensions (Diameter phi xHeight H)(mm)
40 X 195 (projections except)
Weight (g)
About 130
Material
MAGNET, STAINLESS STEEL, PP
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YL-001 38463747 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Keep in car
5
From Japan
On 2016-04-13 17:11:49
I keep it in the car with an emergency car escape tool. . . I usually use it with lighting. It is good
This review is about item#38463747.
For escape from the car in the event of a disaster
3
From Japan
On 2015-11-23 16:54:59
I bought it for the sake of Yuu. If you do not do not use it, it is ok although it is OK.
This review is about item#38463747.
When accident happens
5
From Japan
On 2015-09-28 08:33:29
If you were watching on TV you could easily break the glass from inside when disasters or accidents, etc. Since you can cut the seat belt with the cutter knife and the light is attached and the red flash is also attached, I thought it was a very convenient item so I bought it! I bought it for just in case!
This review is about item#38463747.
Night work
1
From Japan
On 2015-09-14 21:59:55
Liberty with emergency escape function 4 WAY LED hammer light Currently purchased four, purchased additionally this time, but the same look, but the LED is the worst darkness compared to now until now. If this is 100 yen uniform LED is brighter
This review is about item#38463747.
I purchased this item because I bought a new car.
5
From Japan
On 2015-06-12 16:04:43
We are always in the car for emergency escape. I tried putting on lights, but I can not try breaking seat bell cutter and window glass. (Laugh) I am relieved when I say emergency.
This review is about item#38463747.
Emergency light
4
From Japan
On 2014-12-07 13:48:20
I think that it is good for price
This review is about item#38463747.
I am worried about emergency escape from automobiles
1
From Japan
On 2013-11-08 06:04:01
There was a press release from the National Public License Center of the independent administrative corporation on November 7, 2013 that the window glass could not be broken because the tip was crushed due to the insufficient strength of the hammer head of things made in China. Since five items made in China among 19 brands that tested the commodity are included that are very similar to this item, it is uncertain whether this item is really useful for emergency escape. I would like to choose an emergency signal light made by KOITO Koito Manufacturing Co., Ltd. when purchasing for such purpose. If it is the purpose to purchase as light, I think whether there is a problem with this item.
This review is about item#38463747.
Permanent in the car for emergency
5
From Japan
On 2013-10-14 00:40:11
It is lightweight and compact, I think that the light is bright enough for practical use unless high demands are made. Although the hammer / cutter does not use it unless an emergency comes, it is lightweight and there is anxiety about the striking force slightly, but the head part has a magnet and it has a certain weight, and if you use snaps well, the use is enough I think whether it is.
This review is about item#38463747.
Car mounted, jogging at night
4
From Japan
On 2013-10-07 23:35:34
It is mounted on a private car for emergency use. There used to be a magnet type flashlight before, but since it has been seen lately, it is saved. Also, there are glass hammers and cutters so it seems to be useful in emergencies. I hope not to use it. Also, I jog at night, but if it is a red flashing light, I notice the existence of this one, so I do not have to hit a bicycle or a person. It is easy to hold with a little thinner.
This review is about item#38463747.
Certification outside the car, emergency
5
From Japan
On 2013-05-14 20:41:16
This is an excellent one. It can be used for escape in case of emergency, light in emergency or outside the car. It is higher than this price even with light only at home center. And I felt that I got it on Saturday and Sunday discount.
This review is about item#38463747.

Related Products