Buy more than* S$200* and get FREE SHIPPING

Air Duster Air Flow Adjustment

3.00 (1)
Caution
The flow volume of the long nozzle included cannot be adjusted.
Coupler Plug Spanner Diameter (mm)
14
Plug Screw Diameter
Rc1/4
Nozzle Diameter
G1/8
Flow Rate Adjustable Range (L/min)
0 - 100
Air Ejection Amount (l/min)
Flow rate adjustment nozzle 200, 100 mm / long / 300(0.6MPa:)
Fluid
Air
Air Consumption (L/min)
Flow rate adjustment nozzle 200, 100 mm / long / 300(0.6MPa:)
Connection Method
Coupler connection
Maximum Working Pressure (MPa)
0.6
Material
BODY /POM, /TPR TRIGGER ADJUSTABLE NOZZLE / BRASS, LONG STEEL PLUG OUTLET / ALUMINUM, PLUG/STEEL
Accessories
It's 100 mm long, coupler plug
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ADF-200A 38467721 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Dustproof product
3
From Japan
On 2015-01-09 20:41:48
When I had it, it was light and I was glad. The air adjustment lever is not just a plastic, it is an elastomer? A slip prevention is done. I do not use a long, long nozzle, so I think that it may be possible to lower the price by making it an option. One disappointment is how to wind the seal tape of air coupler. I thought that it is an implicit rule of how to wind seal tape, it is thought that it is good because it is an air gun?
This review is about item#38467721.

Related Products