Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Nozzle Air Duster

4.50 (6)
Coupler Plug Spanner Diameter (mm)
14
Plug Screw Diameter
Rc1/4
Air Ejection Amount (l/min)
About 300 (at the time of 0.6MPa)
Fluid
Air
Air Consumption (L/min)
About 300 (at the time of 0.6MPa)
Connection Method
Coupler connection
Maximum Working Pressure (MPa)
0.6
Material
BODY /POM, /TPR TRIGGER ADJUSTABLE NOZZLE / BRASS, LONG STEEL PLUG OUTLET / ALUMINUM, PLUG/STEEL
Accessories
Coupler
...see all>
Product Options
ADD TO CART
Nozzle Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 1PC 1 ADF-100 38467737 -
Discontinued
[x]
300 1PC 1 ADF-300 38467746 -
Discontinued
[x]
500 1PC 1 ADF-500 38467755 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Removing dust inside the PC, cleaning the interior of the car
5
From Japan
On 2017-05-24 20:29:57
Grip condition is also good, easy to handle. Because the tip of the nozzle is exposed, it seems to hurt the object, so I use the tape around it.
This review is about item#38467755.
Cleaning the truck bed
5
From Japan
On 2016-04-12 14:40:35
I want a long nozzle and I am very satisfied.
This review is about item#38467755.
Cleaning machine
2
From Japan
On 2015-09-09 22:36:14
I make it solid, but I think that the discharge amount of air is small.
This review is about item#38467746.
For washing and then drying
5
From Japan
On 2015-04-20 18:55:46
With this light feeling, this price is not easy. I am very satisfied.
This review is about item#38467755.
Cleaning milling dust
5
From Japan
On 2014-03-12 21:37:19
Although it was also in the product review of the other person, since the flow rate can be flexibly adjusted by the operation of the lever, it can be removed without excessively blowing out cutting chips such as aluminum and it is very convenient to use. In addition, the material seems to be suitable for the constituent part and it seems to last long.
This review is about item#38467746.
For air blow etc. after car wash
5
From Japan
On 2012-03-07 03:19:33
It may be easy to use. I am also solid making.
This review is about item#38467755.

Related Products