Buy more than* S$200* and get FREE SHIPPING

High Power Air Duster

3.33 (3)
Coupler Plug Spanner Diameter (mm)
14
Plug Screw Diameter
Rc1/4
Nozzle Diameter
G1/8
Air Ejection Amount (l/min)
About 800 (at the time of 0.6MPa)
Fluid
Air
Air Consumption (L/min)
About 300 (at the time of 0.6MPa)
Connection Method
Coupler connection
Maximum Working Pressure (MPa)
0.6
Material
BODY /POM, TRIGGER /TPR + NYLON, NOZZLES/ALUMINUM PLUG OUTLET / ALUMINUM PLUGS STEEL
Accessories
Coupler
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ADF-14H 38467764 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Such as the cleaning of the plant
3
From Japan
On 2013-10-17 18:30:06
The point was good to try to use, that cancer can be adjusted there was wind amount of light so easy maneuverability and subtle adjustment to the fully open from a comfortable thing and trigger large breeze location. That was worrisome is quite noisy because there is a large high-pitched wind noise of the booster nozzle, hands get tired easily because become stronger grip leave and has been used continuously at full throttle.
This review is about item#38467764.
Discharge of moisture and dust
2
From Japan
On 2013-05-16 16:41:54
4 at the time of using 1-5 times, air is no longer stop.
This review is about item#38467764.
Factory cleaning
5
From Japan
On 2012-11-03 07:06:57
The sound is noisy in its own way, but the work time can be shortened by many air volume. Other things I do not understand because it is not used, but I think that can be used for the price.
This review is about item#38467764.

Related Products