Buy more than* S$200* and get FREE SHIPPING

Telescopic Nozzle Air Duster

5.00 (2)
Coupler Plug Spanner Diameter (mm)
14
Plug Screw Diameter
Rc1/4
Nozzle Diameter
G1/8
Air Ejection Amount (l/min)
About 300 (at the time of 0.6MPa)
Fluid
Air
Nozzle Length (mm)
About 165-300
Air Consumption (L/min)
About 300 (at the time of 0.6MPa)
Connection Method
Coupler connection
Maximum Working Pressure (MPa)
0.6
Material
BODY /POM, TRIGGER /TPR + NYLON, NOZZLES/ALUMINUM PLUG OUTLET / ALUMINUM PLUGS STEEL
Accessories
Coupler
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ADF-300E 38467773 -
Discontinued
[x]
ADD TO CART

Related Products