Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Air Duster Shatterproof

Coupler Plug Spanner Diameter (mm)
14
Plug Screw Diameter
Rc1/4
Nozzle Diameter
G1/8
Air Ejection Amount (l/min)
About 350 (at the time of 0.6MPa)
Fluid
Air
Air Consumption (L/min)
About 350 (at the time of 0.6MPa)
Connection Method
Coupler connection
Maximum Working Pressure (MPa)
0.6
Material
BODY /POM, TRIGGER /TPR + NYLON, NOZZLES/ALUMINUM PLUG OUTLET / ALUMINUM PLUGS STEEL
Accessories
Coupler
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ADF-6S 38467782 20.10 SGD
Shipped after 2017-05-01
ADD TO CART

Related Products