Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rubber Air Duster

4.62 (8)
Coupler Plug Spanner Diameter (mm)
14
Plug Screw Diameter
Rc1/4
Nozzle Diameter
G1/8
Air Ejection Amount (l/min)
About 200(0.6MPa:)
Fluid
Air
Air Consumption (L/min)
About 200(0.6MPa:)
Connection Method
Coupler connection
Maximum Working Pressure (MPa)
0.6
Material
BODY /POM, TRIGGER /TPR + NYLON, NOZZLES/ALUMINUM PLUG OUTLET / ALUMINUM PLUGS STEEL
Accessories
Coupler
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ADF-30R 38467791 16.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Such as cleaning work and the car wash of air cleaner
5
From Japan
On 2016-11-02 11:22:33
Air pressure is also easy to use stable. Difficult to damage the product because the tip marked with rubber to
This review is about item#38467791.
I use to bike maintenance.
4
From Japan
On 2016-09-29 20:44:39
Hook comes with a, you grip is also easy to use in a comfortable but, because it is blowing a little spread, it requires a proper use.
This review is about item#38467791.
Sheet metal paint
5
From Japan
On 2015-12-14 15:49:00
Hook to hook on top of the lever is convenient. Nicely it comes to hand.
This review is about item#38467791.
Moisture, skip work scraps
5
From Japan
On 2014-09-26 13:15:14
Lightweight, trigger even or skip the dust during processing because the work light is there is a certain amount of load, is just a good feeling to or skip moisture. In addition, since they are rubber-coated to worry about scratch the object can be peace of mind without.
This review is about item#38467791.
Garbage, skip water
4
From Japan
On 2014-02-21 18:31:34
Lever is easy to handle lightly. Air volume is low because the nozzle diameter is thin, but the low-horsepower compressor was feeling good degree. Gomunozuru is also a good feeling.
This review is about item#38467791.
Blowing air into the pipe hole
4
From Japan
On 2013-09-20 13:27:01
I do not know is air leakage, etc. because actually it is not used yet, but it is so ease of use easy to grip because the lever is take many big finger.
This review is about item#38467791.
Demolding the rubber moldings from the mold
5
From Japan
On 2013-06-14 21:27:23
In order to work without damaging the mold, Gomunozuru is mandatory. It will be the second time the purchase of. Because it is frequently used large, but I was worried about the durability, the big problem is not happening. The following also will be purchased.
This review is about item#38467791.
It used to retrieve the sheet was vulcanized than press in the field of molded rubber.
5
From Japan
On 2012-02-25 10:49:29
Another manufacturer of the product becomes waste number, tip not to damage the mold had been looking for the air gun of Gomuraba. Gomuraba I replaced it was still good if the products that can be, but the price we are very happy because I can buy in the near half of the conventional products. From time to time, I would like to replace it with this product.
This review is about item#38467791.

Related Products