Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Designation Locking Screw G Standard Dynamic Load Rating (N) Inside Diameter d (phi mm) Dimensions C (mm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Width B (mm) Inner Diameter Tolerance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Designation Locking Screw G Standard Dynamic Load Rating (N) Inside Diameter d (phi mm) Dimensions C (mm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) Width B (mm) Inner Diameter Tolerance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 13200 30 13 (min)1.0 55 24.5 0 to +0.018 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS XC006ZZ 38466547 79.99 SGD
Shipped after 2018-02-01
M4 6800 12 10 (min)0.6 32 19 0 to +0.015   1PC 1 SS XC201ZZ 38466407 51.99 SGD
Shipped after 2018-02-05
M4 7650 15 11 (min)0.6 35 20 0 to +0.015   1PC 1 SS XC202ZZ 38466434 52.99 SGD
Shipped after 2018-02-01
M3 2890 12 6 (Min)0.3 24 13 0 to +0.015 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS XC901ZZ 38466382 41.99 SGD
Shipped after 2018-02-01
M5 14000 25 15 (min)1.0 52 26 0 to +0.018 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS XC205ZZ 38466522 71.99 SGD
Shipped after 2018-02-01
M6 19500 30 16 (min)1.0 62 28.5 0 to +0.018 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS XC206ZZ 38466556 93.99 SGD
Shipped after 2018-02-01
M3 4300 15 7 (min)0.3 28 - 0 to +0.015   1PC 1 SS XC902ZZ 38466416 44.99 SGD
Shipped after 2018-02-01
M3 4600 17 7 (min)0.3 30 - 0 to +0.015   1PC 1 SS XC903ZZ 38466443 51.99 SGD
Shipped after 2018-02-01
M5 9400 20 12 (min)0.6 42 21 0 to +0.018 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS XC004ZZ 38466486 58.99 SGD
Shipped after 2018-02-05
M5 10100 25 12 (min)0.6 47 22 0 to +0.018 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS XC005ZZ 38466513 64.99 SGD
Shipped after 2018-02-01
M3 2700 10 6 (min)0.3 22 - 0 to +0.015   1PC 1 SS XC900ZZ 38466355 44.99 SGD
Shipped after 2018-02-05
M4 7250 30 9 (min)0.3 47 - 0 to +0.018 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS XC906ZZ 38466531 71.99 SGD
Shipped after 2018-02-01
M3 4600 10 8 (min)0.3 26 - 0 to +0.015   1PC 1 SS XC000ZZ 38466364 44.99 SGD
Shipped after 2018-02-05
M3 5600 15 9 (min)0.3 32 16.5 0 to +0.015   1PC 1 SS XC002ZZ 38466425 50.99 SGD
Shipped after 2018-02-01
M4 6400 20 9 (min)0.3 37 - 0 to +0.018   1PC 1 SS XC904ZZ 38466477 57.99 SGD
Shipped after 2018-02-01
M3 5100 12 8 (min)0.3 28 - 0 to +0.015   1PC 1 SS XC001ZZ 38466391 44.99 SGD
Shipped after 2018-02-01
M4 6000 17 10 (min)0.3 35 17.5 0 to +0.015   1PC 1 SS XC003ZZ 38466452 51.99 SGD
Shipped after 2018-02-01
M4 5100 10 9 (min)0.6 30 - 0 to +0.015   1PC 1 SS XC200ZZ 38466373 44.99 SGD
Shipped after 2018-02-01
M5 9600 17 12 (min)0.6 40 21 0 to +0.015   1PC 1 SS XC203ZZ 38466461 59.99 SGD
Shipped after 2018-02-01
M5 12800 20 14 (min)1.0 47 23 0 to +0.018 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS XC204ZZ 38466495 68.99 SGD
Shipped after 2018-02-01
M4 7000 25 9 (min)0.3 42 - 0 to +0.018 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS XC905ZZ 38466504 63.99 SGD
Shipped after 2018-02-01
ADD TO CART

Related Products