Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ball Bearing 6300

Lubricating Oil
Heat-resistant grease
Standard Dynamic Load Rating (N)
20600
Inside Diameter d (phi mm)
25
Chamfer Dimensions r (mm)
(Min) 1.1
Width B (mm)
17
Outside Diameter D (phi mm)
62
Material
(The inner and outer rings / ball) SUS440C, (retainer / shield) SUS304
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SS6305Z 38465332 40.99 SGD
In stock
ADD TO CART

Related Products