Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Lead Refill 0.3mm, "Ain stein"

4.78 (9)
Core Diameter (mm)
0.3
...see all>
Product Options
ADD TO CART
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
H 1Case(15PC) 1 XC273-H 38467021 2.99 SGD
In stock
HB 1Case(15PC) 1 XC273-HB 38467037 2.99 SGD
In stock
B 1Case(15PC) 1 XC273-B 38467046 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2017-04-26 00:51:47
It was cheaper than the shop in the neighborhood, so I bought it all together. It was easy to write and was good.
This review is about item#38467037.
Reinforcement of the pencil
5
From Japan
On 2017-03-09 19:47:14
Although stationery was purchased at the site of a certain company A, the stationery has also been increasingly used to make free shipping of industrial parts stationary. Since I used this core from everyday, it is easy to write and difficult to break.
This review is about item#38467046.
General Secretary
3
From Japan
On 2015-09-16 23:18:56
0.3 is reliable, it is a classic. Even better prices are better.
This review is about item#38467046.
Purchased together with graph 1000
5
From Japan
On 2015-07-12 19:14:52
Considering compatibility with graph 1000, purchase here. I feel fairly high compared to 0.5 core, but it's easy to write. Even when studying, easiness will change as you use 0.3 and 0.5 separately.
This review is about item#38467046.
For replacement
5
From Japan
On 2015-03-20 15:21:12
Since 0.3 mm core can not be obtained easily, I bought it at the time of the next moment. Although the price is cheap, I am satisfied with no particular problems.
This review is about item#38467037.
Daily affairs
5
From Japan
On 2015-02-13 21:26:28
Because it is a writing instrument to use on a daily basis, it can be purchased inexpensively from other places and it is saved. A little after the free shipping! It is useful at times.
This review is about item#38467046.
Studying Children
5
From Japan
On 2013-11-21 19:18:43
My daughter said this Ain Stein is the most difficult to break and smooth. Even if it is easily broken 0.3 mm, it is strong as well as 0.5 mm, it seems that it is unthinkable except for this replacement core. And MonotaRO is the cheapest. How about everyone for children? Studying may go ahead!
This review is about item#38467037.
When writing
5
From Japan
On 2013-06-13 22:43:59
It is cheaper than the stationery store in the neighborhood. At the same time I feel like buying ...
This review is about item#38467046.
Writing
5
From Japan
On 2012-10-28 08:29:13
It is an affordable price. It is also recommended when it is only a little after shipping fee.
This review is about item#38467037.

Related Products