Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ain Stein Replacement Core 0.4mm

5.00 (1)
Core Hardness
HB
Core Diameter (mm)
0.4
Material
(Case) play AS (CAP AND ON THE BOTTOM LID AND LID) RECYCLED PP
Specification
Eco-mark certified product, Promoting Green Purchasing Act compliable product
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(30PC) 1 XC274-HB 38467055 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Different usage of 0.3, 0.4, 0.5, 0.7 mm lines at drawing creation and correction
5
From Japan
On 2018-04-25 07:36:02
It is difficult to purchase items 0.4 mm in countryside, so it is very convenient to purchase with monotalou.
This review is about item#38467055.

Related Products