Buy more than* S$200* and get FREE SHIPPING

Lead Refill 0.5mm, "Ain stein"

4.39 (18)
Core Diameter (mm)
0.5
...see all>
Product Options
ADD TO CART
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
F 1Case(40PC) 1 XC275-F 38467082 2.99 SGD
Shipped after 2018-04-23
2H 1Case(40PC) 1 XC275-2H 38467064 2.99 SGD
Shipped after 2018-04-23
H 1Case(40PC) 1 XC275-H 38467073 2.99 SGD
Shipped after 2018-04-23
HARD HB 1Case(40PC) 1 XC275HB3 38467091 2.99 SGD
Shipped after 2018-04-23
HB 1Case(40PC) 1 XC275-HB 38467107 2.99 SGD
Shipped after 2018-04-23
SOFT HB 1Case(40PC) 1 XC275HB1 38467116 2.99 SGD
Shipped after 2018-04-23
B 1Case(40PC) 1 XC275-B 38467125 2.99 SGD
Shipped after 2018-04-23
2B 1Case(40PC) 1 XC275-2B 38467134 2.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 3
2 star 1
1 star 0
Review Rating: 4.39
18 Customer Reviews
The reviews are automatic translation.
Document preparation
5
From Japan
On 2018-01-04 16:41:17
Repeat order, this is always. Easy to use and cheap! ! !
This review is about item#38467116.
Used in the core of a pencil
4
From Japan
On 2017-12-25 17:37:28
It is a manufacturer item, and I use it without particular problem. I am glad even if it is a bit cheaper.
This review is about item#38467107.
As a writing instrument.
3
From Japan
On 2017-09-21 12:39:33
It is an ordinary pencil refill core. It was good that I could arrange it cheaply.
This review is about item#38467107.
Writing
5
From Japan
On 2016-05-18 21:29:01
It is a repeat. It is a standard.
This review is about item#38467134.
Office work
5
From Japan
On 2016-04-25 18:13:35
I like it because it is easy to write and hard to break.
This review is about item#38467125.
For the exam
5
From Japan
On 2015-12-10 21:13:27
it fell
This review is about item#38467107.
for children
3
From Japan
On 2015-12-06 13:47:46
I am satisfied with COSPA.
This review is about item#38467125.
making the plan
5
From Japan
On 2015-11-17 21:17:18
Very difficult to break and easy to write Very happy
This review is about item#38467134.
Fill in the process chart at the site.
5
From Japan
On 2015-11-05 14:10:20
Easy to use. It is hard to break.
This review is about item#38467125.
Purchased with graph 1000
5
From Japan
On 2015-07-12 19:11:34
Considering compatibility with graph 1000, I bought this. I usually use the core of B, but since HB was included considerably in the graph 1000, I have not used it yet, just the core of HB can write more efficiently than the pen I was using until now I will. After all it is totally different from an unnamed maker as a maker with a core and a sharpened name.
This review is about item#38467125.

Related Products