Buy more than* S$200* and get FREE SHIPPING

Ain Stein Replacement Core 0.5mm Color Core

3.25 (4)
Core Color
Red
Core Diameter (mm)
0.5
Material
(Case) play AS (CAP AND ON THE BOTTOM LID AND LID) RECYCLED PP
Specification
Eco-mark certified product, Promoting Green Purchasing Act compliable product
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(20PC) 1 XC275-RD 38467161 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Mark on the model at the time of craftsmanship
5
From Japan
On 2017-09-29 15:20:57
I was happy because I could buy it cheaper than stationery store. It is very troubling when this core disappears.
This review is about item#38467161.
Because I can not write it with a ballpoint pen when I want to write red letters in the upward direction.
3
From Japan
On 2016-09-25 06:32:03
The hardness of the core seems to be normal, but the color is thin, the core breaks if you put power to write strongly. I am happy that it will be hard to break a bit and it will be able to write darker.
This review is about item#38467161.
work
4
From Japan
On 2015-06-11 18:35:53
The core is also hard and easy to write. However, it is easier to understand a slightly brighter color.
This review is about item#38467161.
Friction substitution
1
From Japan
On 2015-04-30 22:16:40
Color development is not brilliant. The core is also hard and writing taste is bad. It was a completely different color from the red color of the case.
This review is about item#38467161.

Related Products