Buy more than* S$200* and get FREE SHIPPING

Ain Stein Replacement Core 0.7mm

5.00 (3)
Core Diameter (mm)
0.7
Material
(Case) play AS (CAP AND ON THE BOTTOM LID AND LID) RECYCLED PP
Specification
Eco-mark certified product, Promoting Green Purchasing Act compliable product
...see all>
Product Options
ADD TO CART
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Hardness Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HB 1Case(40PC) 1 XC277-HB 38467177 2.99 SGD
In stock
B 1Case(40PC) 1 XC277-B 38467186 2.99 SGD
In stock
2B 1Case(40PC) 1 XC277-2B 38467195 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used as a replacement core for writing instruments at schedule creation
5
From Japan
On 2017-11-23 09:16:21
ZEBRA DelGuard Use Ain STEIN 2B for 0.7 mm mechanical pencil. The Delgado system protects the core, and the core of the penis is strengthened by the stein structure, so the core does not break. Originally you should use the core of ZEBRA, but I think that this combination is also good.
This review is about item#38467195.
It will not break, there will be no holes in the paper
5
From Japan
On 2017-04-17 20:58:59
Because it is a private brand, it is cheap and easy to use. It is handy because it has the same performance.
This review is about item#38467186.
Personal purchase for a sickly mother.
5
From Japan
On 2017-03-21 09:31:50
Mother who likes calligraphy became thin with pen tracing, purchased because it is easy to write if it is 0.7 mm 2 B. 2 B of 0.7 mm was common in Homsen and specialty stores as "2 B is ~" but it was in Monotaro san. It was a very nice result that my mother was extremely pleased.
This review is about item#38467195.

Related Products